Shop All Accent Furniture and Storage
Design Toscano
Lord Raffles Winged Lion Settee Bench
Mfr # AF51251
Zoro # G606614370
product price: $3,414.30
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$3,414.30
Free 30-Day Returns
Key Features
- Overall Depth 32
- Overall Height 46
- Frame Material mahogany
- Color cherry
- Width 86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF51251
- Zoro # G606614370
- UPC # 840798136891
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 32 |
Overall Height | 46 |
Width | 86 |
Details
Frame Material | mahogany |
Color | cherry |
Description
The stylized Medieval lions in this exquisite, 7-foot long work of fine furniture art fan their wings to form the amazing arms and sides of this settee unparalleled in beauty. More than a week of hand-carving by our master craftsmen is required for the mahogany lion faces, paw feet and Gothic egg & dart detail of our medium-sized sofa. Named after Lord Thomas Stamford Raffles, who founded the British colony of Singapore, our bench is blanketed in luxurious brown and antique gold upholstery with a velvety texture. The wide-seated comfort of this high-quality, Design Toscano-exclusive bench makes it a Gothic statement piece for any room. 86"Wx32"Dx46"H. 143 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Howard Robinson 'Wolf Family' Canvas Art, 18x24 (ALI23907-C1824GG)
- ALERA Linhope Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALELH42B14)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (H38292L.N.S)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Red (XU-A42-RND-RED-T-A-GG)
- DESIGN TOSCANO Ur-Uatchi Ceremonial Offering Shelf (CL5214)
- DESIGN TOSCANO Five-tiered Edwardian Corner Shelf (GR253)
- DESIGN TOSCANO Broadgate Grand Curio Presentation Case (DY120701)
- DESIGN TOSCANO Wine and Dine Sculptural Glass-Topped Table (EU32574)
- DESIGN TOSCANO British Telephone Booth Display Cabinet (NE36832)
- DESIGN TOSCANO Lovers in Black and White Sculptural Glass-Topped Table (KY4066)
- UNIQUEWISE Modern Ceramic Trinket Dish Accent Plate Jewelry Holder White Plate and Gold Swan (QI004368.DK)
- Design Toscano Accent Furniture and Storage