Shop All End Tables
Design Toscano
Lord Raffles Lion Tea Table
Mfr # AF57134
Zoro # G205445832
product price: $883.50
/ea
Free Shipping & Returns
$883.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 29"W
- Height 30.5"
- Depth 20.5"
- Between shelves 6.5"H.
- Tabletop Thickness 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF57134
- Zoro # G205445832
- UPC # 840798130677
- Country of Origin Indonesia
- Category End Tables
Dimensions
Width | 29"W |
Height | 30.5" |
Depth | 20.5" |
Details
Between shelves | 6.5"H. |
Tabletop Thickness | 1.75" |
Description
Serve coffee for two or display your favorite tea service on the twin serpentine shelves of this distinctive work of Gothic revival furniture art destined to become a family heirloom. Named after Lord Thomas Samford Raffles, who founded the British colony of Singapore, it boasts paw feet that rise toward stately lions on its rhythmically curved apron, this sculptural Design Toscano exclusive is hand-carved of glowingly polished, kiln-dried mahogany to echo the fine craftsmanship of centuries past. 29"Wx201⁄2"Dx301⁄2"H. 33 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Stanton Dresser in Black (DR-CHKD0602-BK)
- ZORO SELECT Laptop Security Cabinet, Gray, PC, Steel (462D25)
- EZ MOVES EZ Moves„¢ Furniture Slides, 9-1/2"L x 5-3/4"W, Set Of 4 (44231)
- INTERNATIONAL CONCEPTS San Remo CounterHeight Stool, 24" Seat Height, White/Natural (S02-102)
- DESIGN TOSCANO Moroccan Monkey Business Sculptural Side Table (EU31691)
- DESIGN TOSCANO Tabby at Your Service Sculptural Cat Side Table (JQ9974)
- DESIGN TOSCANO Wise Quack Rubber Duck Sculptural Side Table (JQ8609)
- DESIGN TOSCANO Wisdom Owl Sculptural Side Table (JQ10266)
- DESIGN TOSCANO Lord Langton's Castle Glass-Topped Sculptural Table (CL0006)
- DESIGN TOSCANO The Kasbah Camel Sculptural Side Table (AH22576)
- SAFAVIEH Dovie Side Table, Gold Leaf (FOX2597A)
- Design Toscano End Tables