Shop All End Tables
Design Toscano
Lord Langton's Castle Glass-Topped Sculptural Table
Mfr # CL0006
Zoro # G205445740
product price: $432.06
/ea
Free Shipping & Returns
$432.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23"
- Height 30.25"
- Depth 23"
- Tabletop Height 21.25"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # CL0006
- Zoro # G205445740
- UPC # 846092012282
- Country of Origin China
- Category End Tables
Dimensions
Width | 23" |
Height | 30.25" |
Depth | 23" |
Tabletop Height | 21.25"H. |
Description
From the imagination of award-winning artist Moore, well known for his fantasy art and sculpture, a Celtic castle with classic spires and a dragon-topped turret seemingly rises through the cloudlike glass table-top to serve your guests! In a creative synergy of style and function unlike any Medieval castle we've ever seen, our Toscano catalog exclusive, quality designer resin version with Gothic grey stone finish is sculpted 360o and topped with a 3/8" thick, pencil-edged glass top to be admired from all angles. See alternate views for detail of reverse side. 23"dia.x30"H. 34 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 47"L Commercial Industrial Office Desk-Rustic Gray (GC-GF156W-12-GRY-GG)
- BOSS Black Guest Chair, 22" W 22" L 32-1/2" H, Fixed, Vinyl Seat (B9591AM-BK)
- LORELL BlackGuest Chair, 27.8"L41"H, Adjustable, MeshSeat, ErgoMeshSeries (LLR86202)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Masonite Board Gray (6218H)
- DESIGN TOSCANO Galle Art Nouveau Harp Side Table (AF8074)
- DESIGN TOSCANO Egyptian Karnak Temple Side Table and Statuary Pedestal (NE200038)
- DESIGN TOSCANO Tabby at Your Service Sculptural Cat Side Table (JQ9974)
- DESIGN TOSCANO Wise Quack Rubber Duck Sculptural Side Table (JQ8609)
- DESIGN TOSCANO The Kasbah Camel Sculptural Side Table (AH22576)
- DESIGN TOSCANO Wisdom Owl Sculptural Side Table (JQ10266)
- MONARCH SPECIALTIES Accent Table, Side, End, Plant Stand, Square, Living Room, Bedroom, Black Laminate, Black Metal (I 3278)
- Design Toscano End Tables