Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Lion of Florence Sentinel Statue & Base
Mfr # KY971134
Zoro # G904385620
Free Shipping & Returns
$598.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lion Height 28"
- Top Surface of Base 13"Wx18"D.
- Lion Width 13"
- Lion Depth 21.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # KY971134
- Zoro # G904385620
- UPC # 846092022618
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Lion Height | 28" |
Lion Width | 13" |
Lion Depth | 21.5" |
Details
Top Surface of Base | 13"Wx18"D. |
Description
The sweeping grandeur of Italian estates is yours when you welcome the sophisticated, architectural drama of our Toscano-exclusive lion statue to your home or garden. Proudly seated atop an optional, stately plinth, our powerfully muscular icon will lend quiet strength and courage whether flanking an entryway or standing sentinel near a garden gate. Unparalleled as classic art, our enviable, quality designer resin, faux stone sculpture is a study in affordable elegance. Lion: 13"Wx211⁄2"Dx28"H. 21 lbs. Base: 18"Wx22"Dx13"H. 18 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS Lawn/Gardn Sprayer 2Gal (16520)
- PRINCE WILD BIRD SEED Prince Wild Bird Seed 111656 50 lbs Black Oil Sunflower for Wild Bird Feed (111656)
- ILC Replacement for Fisher Price Dgl23 PAW Patrol Fire Truck Label Sheet FOR Firetruck (dgl23) (DGL23 PAW PATROL FIRE TRUCK LABEL SHEET FOR FIRET)
- ZORO SELECT 3 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTP8)
- DESIGN TOSCANO Great Ape Monster Jungle Animal Statue Collection: Large (JQ7233)
- DESIGN TOSCANO Our Lady of Fatima: Large Statue (HF160280)
- DESIGN TOSCANO Black Westie Puppy on a Perch Hanging Dog Sculpture (JQ114242)
- DESIGN TOSCANO Scamper and Chomper, the Woodland Squirrel Statues: Chomper (QM188731)
- DESIGN TOSCANO Mallard Duck Statue (QM18989)
- DESIGN TOSCANO Grand Scale Flower Arbor Kids Cast Bronze Garden Statue (KW28605)
- LUMINOUS GARDEN Metal/Resin Assorted 6 in. Mushroom Statue, 12PK (ZAC2SP20106B)
- Design Toscano Fountains, Garden Statues & Sculptures