Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Lion Head Gazing Globe Garden Pillar Statue
Mfr # EU1361
Zoro # G004385223
product price: $238.26
/ea
Free Shipping & Returns
$238.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 41"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Weight 14 lbs
- Depth 8"
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # EU1361
- Zoro # G004385223
- UPC # 846092018000
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 41" |
Depth | 8" |
Width | 8" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Weight | 14 lbs |
Description
Reflect the grandeur of an ornamental English garden with this traditional focal piece as stately as a British boxwood. Rising from a tiered pedestal base to showcase four regal lion heads, this enviable statement piece is crowned with a shiny, 16-inch, polished steel gazing globe that reflects the ever-changing, 360-degree beauty of the seasons. Our Victorian-era Toscano exclusive is cast in quality designer resin with a faux stone finish. 18"Wx18"Dx41"H. 14 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Tiller Tine Set For Troy-Bilt Horse And Pony 1901118A, 1901118 (370-360)
- ZORO SELECT Universal Canopy, 20 Ft. X 18 Ft. (11C543)
- STENS Hi-Lift Blade Replaces Gravely 014668, 320-507 (320-507)
- SWISHER Belt, V, 130", 66" Deck (12527)
- DESIGN TOSCANO Springtime Serenade Garden Bird Statue (HT217290)
- DESIGN TOSCANO Bad to the Bone, Jurassic Brachiosaurus Dinosaur Statue (JQ86482)
- DESIGN TOSCANO Man's Best Friend Dog Statue (EU1379)
- DESIGN TOSCANO Turtle Cove Cascading Sculptural Fountain (SS1646)
- DESIGN TOSCANO Lovers Bridge Metal Garden Bridge (DC120931)
- DESIGN TOSCANO Bai Yun the Asian Panda Bear Statue (JQ10810)
- YARD TUFF Garden Hiller 4 Pt Shank Attachment (FTF-2GBF4S)
- Design Toscano Fountains, Garden Statues & Sculptures