Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Lion Cubs of the Sahara Animal Statues: Ahaggar
Mfr # QM28728
Zoro # G404385304
product price: $100.90
/ea
Free Shipping & Returns
$100.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 7 lbs
- Height 13 Inch
- Depth 18 Inch
- Width 8 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QM28728
- Zoro # G404385304
- UPC # 840798119573
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 13 Inch |
Depth | 18 Inch |
Width | 8 Inch |
Details
Weight | 7 lbs |
Description
If a trip to the zoo leaves you wanting to adopt every single feline in the Big Cats habitat, you'll want to welcome our Design Toscano exclusive lion cubs to roam your own home grounds! Whether you're a wildlife fan or a feline fan, what's not to love? Our tall Ahaggar animal statue poses as proudly as a young lion sentinel while tireless Tibesti crouches mischievously ready to playfully pounce. Each absolutely adorable lion cub statue is sculpted with endearing detail, cast in quality designer resin and hand painted one piece at a time to add an exotic flair to your safari garden. Our animal statues are frisky felines meant for fun! 8"Wx18"Dx13"H. 7 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURFEX 120 lb. capacity Drop Walk Behind Spreader (TS95)
- ILC Replacement for Ezgo / Cushman / Textron 72011g01 (72011G01 EZGO / CUSHMAN / TEXTRON)
- DR. EARTH Rose And Flower Fert 12# (709)
- DB ELECTRICAL Fuel Lift Pump For John Deere 110 Excavator, 1110D Forwarder (1403-3003)
- DESIGN TOSCANO Moon Man Astronaut Statue (KY47117)
- DESIGN TOSCANO Wheelbarrow Willie: Garden Gnome Statue (QM2433000)
- DESIGN TOSCANO Simone, the Squirrel Hanging Sculpture (NG34034)
- DESIGN TOSCANO Garden Tea Party Cascading Metal Sculptural Fountain (FU76167)
- DESIGN TOSCANO Sitting Pretty Oversized Brown Bear Statue with Paw Seat (NE130011)
- DESIGN TOSCANO Hole in One African Meerkat Garden Statue: Each (QM3143400)
- DESIGN TOSCANO Paw Prints on our Hearts Memorial Dog Statue (QL59384)
- Design Toscano Fountains, Garden Statues & Sculptures