Shop All Door Knockers
Design Toscano
Lion and the Snake Cast Iron Foundry French Royalty Decorative Door Knocker
Mfr # SP3015
Zoro # G005386830
product price: $35.90
/ea
$35.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 1.5"
- Height 6.5"
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SP3015
- Zoro # G005386830
- UPC # 840798119283
- Country of Origin China
- Category Door Knockers
Dimensions
Depth | 1.5" |
Height | 6.5" |
Width | 9" |
Description
Treat your guests like royalty with our cast iron sculptural Lion and the Snake door knocker. A reproduction of the French emblems-a lion representing Louis Philippe I, the last King of the French, who ascended the throne in 1830 under the sign of Leo, and the snake depicted as the many-headed serpent-symbolizing enlightenment and the approval of the people and political change. To celebrate, the image was included in many statues and artistic creations. The artist of Toscano's version of this elegant door knocker sculpted the lion with a thick mane framing his proud countenance in tufts and curls. Sand-cast in foundry iron using an age old four step method, our two piece Lion and Snake cast iron door knocker with strike plate will grace any door, office or make a thoughtful housewarming gift. Hardware not included. 9"Wx11⁄2"Dx61⁄2"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7200KA)
- PRIME-LINE Trampoline Spring, 13/16 in. x 3-1/8 in., Nickel Plated Steel (2-pack) (SP 9623)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-8)
- MAG-MATE Rare Earth Magnet Material, 6.86 lb. (NE3725NP42)
- DESIGN TOSCANO 10 Downing Street Lion Authentic Brass Door Knocker (TE10)
- DESIGN TOSCANO Black Cat Authentic Foundry Iron Door Knocker (QH10572)
- DESIGN TOSCANO Grande Florentine Lion Authentic Foundry Iron Door Knocker (SP920)
- DESIGN TOSCANO Claddagh Authentic Foundry Iron Door Knocker (SP27007)
- BALDWIN Estate Lifetime Brass Door Knockers (0103.003)
- BRASS ACCENTS Doctors Door Knocker 8" Satin Nickel (A07-K5210-619)
- BRASS ACCENTS Rope Door Knocker 6-1/2" Polished Brass (A06-K0400-605)
- Design Toscano Door Accessories