Shop All Desks
Design Toscano
L'Escritoire Secretary Desk
Mfr # AF7045
Zoro # G005445896
product price: $1,708.86
/ea
Free Shipping & Returns
$1,708.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 41"W
- Overall Depth 23"
- Overall Height 43"
- Distance between front legs 36"W
- Floor to Bottom of Desk 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF7045
- Zoro # G005445896
- UPC # 840798133999
- Country of Origin Indonesia
- Category Desks
Dimensions
Overall Width | 41"W |
Overall Depth | 23" |
Overall Height | 43" |
Details
Distance between front legs | 36"W |
Floor to Bottom of Desk | 24" |
Description
Eight cubbies and fifteen drawers, including five secret ones, define this distinctive, mahogany secretary that's a rich blend of French and English period style in a difficult-to-find warm finish. Requiring more than six days to exquisitely hand-carve, our Design Toscano exclusive rises on claw-and-ball Chippendale legs towards a yard-wide desktop boasting rope detail and hand-carving on three sides. Quality solid mahogany, authentic metal pulls and a bevy of hidden details make this stunning piece an heirloom for generations to come. Simple assembly required. 41"Wx23"Dx43"H. 99 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Baltimore Ravens Classic Fleece (603-23C)
- VIRCO 72 in. X 30 in. X 24-32 in., Medium Oak Top / Black Edge (503072ADJ)
- LORELL Seat Cover, Polyester Mesh, 19"x19", Gray (LLR00592)
- HOMELEGANCE Norwich Dining Table (5055-82)
- DESIGN TOSCANO Chateau Anjou Demi-Desk (AF7289)
- LINEA ITALIA 23-1/2 in D, 31.25" W, 45-1/4 in H, Cherry, Laminate (SC801CH)
- BESTAR Bestar L-Shaped Desk and Hutch - 66" - Dark Chocolate - Embassy Series (60853-79)
- PRESTIGE Credenza, 23.4" D, 71.1" W, 30.4" H, Antigua, Melamine (99612-1152)
- LINEA ITALIA Curved Reception Desk 2 Units, Clear Panel, 124”W x 49”D, Mocha (ZUT316)
- GLOBAL EQUIPMENT Storage Pocket For Global Industrial„¢ Mobile Height Adjustable Laptop Workstations (STR001)
- SP RICHARDS Lorell® Hanging Pedestal - 16"W x 22"D x 19"H - Mahogany - Essentials Series (LLR69398)
- Design Toscano Desks