Shop All Candleholders
Design Toscano
Les Champs Toulon Hanging Pendant Lantern
Mfr # MH3938
Zoro # G605387374
Free Shipping & Returns
$113.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 30.5"
- Width 11"W
- Overall Depth 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # MH3938
- Zoro # G605387374
- UPC # 846092072972
- Country of Origin China
- Category Candleholders
Dimensions
Height | 30.5" |
Width | 11"W |
Overall Depth | 7.5" |
Description
Add a French accent to your home or sheltered outdoor area with this richly ornate Design Toscano-exclusive pendant lantern embellished with intricate, faux copper-finished metalwork that boasts four fleurs-de-lis. A metal canopy and a tall Hurricane glass insert release, not only to accept your pillar candle, but to showcase an artistic melding of metal and glass. Do not leave lit candles unattended. Candles not included. 11"Wx71⁄2"Dx301⁄2"H. 4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK10 (LTB 21G/W)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 24 x 36 in., Acrylic (UVNSF2436)
- FLASH FURNITURE Max 4 Pack Ghost Chair with Arms in Transparent Crystal (4-FH-124-APC-CLR-GG)
- SERENELIFE Water Fountain-Relaxing Tabletop Water Feature Decoration, SLTWF83LED (SLTWF83LED)
- DESIGN TOSCANO Malbark Castle Gothic Floor Candelabra (FU67244)
- DESIGN TOSCANO Tribal Funk Contemporary Candle Holder Set (QL9655)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Grande (TE1038)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Estate (TV997980)
- DESIGN TOSCANO Angels of Virtue Sculptural Candleholders (EU79299)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- Design Toscano Candleholders