Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Lemont the Lovable Lounger Black Bear Statue
Mfr # KY1884
Zoro # G904385057
product price: $454.86
/ea
Free Shipping & Returns
$454.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Leg hangs 12" from flat surface
- Width 34"W
- Height 24"
- Large Spiral 21.5"
- Flat surface 34"Wx14.5"D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # KY1884
- Zoro # G904385057
- UPC # 840798110327
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 34"W |
Height | 24" |
Details
Features | Leg hangs 12" from flat surface |
Large Spiral | 21.5" |
Flat surface | 34"Wx14.5"D. |
Mounting Plate | 1.75"Wx6.25"L. |
Description
What did this big black bear get himself into THIS time? Visitors won't easily forget your home when they see a realistic, near life-size predator proudly perched and staring down from your roof or garden wall! This forest animal statue is sculpted with details from thick fur to massive claws before it's cast in quality designer resin and painstakingly hand painted in realistic wildlife hues. Though he looks a bit dangerous, we think you'll be more inclined to want to give this guy a big black bear hug! Easily installed with included roof mounting hardware. 34"Wx211⁄2"Dx24"H. 17 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRORAIN Elbow, 1/2 in. MIPT, 80 psi (37970)
- XPOSE SAFETY 6 ft x 10 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-610-X)
- BRIGGS & STRATTON SCREW (698425)
- ARROW STORAGE PRODUCTS Carport 20 ft. x 29 ft. x 9 ft. Charcoal (CPHC202909)
- DESIGN TOSCANO Bulldog Puppy Partner Collectible Dog Statue (JQ110862)
- DESIGN TOSCANO The Sacred Heart of Jesus Spiritual Garden Statue (LY712152)
- DESIGN TOSCANO Stinky the Garden Gnome Statue (QM2432400)
- DESIGN TOSCANO Relax, Renew and Ribbit Zen Garden Frog Statues (QL180583)
- DESIGN TOSCANO A Visit from Santa Claus Holiday Statue (EU28288)
- DESIGN TOSCANO Forever in Our Hearts Memorial Dog Statue (QL593931)
- DESIGN TOSCANO Surfer Dude Out-of-this-World Alien Statue (LY612243)
- Design Toscano Fountains, Garden Statues & Sculptures