Shop All Table Lamps
Design Toscano
Le Flesselles Hot Air Balloon Illuminated Stained Glass Statue
Mfr # TF10025
Zoro # G005390189
product price: $359.10
/ea
Free Shipping & Returns
$359.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 27.5"
- Width 11"
- Weight 14 lbs
- Depth 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # TF10025
- Zoro # G005390189
- UPC # 840798123044
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 27.5" |
Width | 11" |
Depth | 11" |
Details
Weight | 14 lbs |
Description
Envision the warm golden glow of this turn-of-the-century-style illuminated statue-we're sure it's the most impressive lamp seen since balloon inventors Joseph and Jacques Montgolfier first flew! A balloon of quality hand-crafted authentic art glass sits atop swaged, highly detailed, French bronze-finished metalwork in a substantial sculpture evoking the magnificence of the Grand Epoque. With an artisan's eye, each piece of Design Toscano's distinct high quality art glass is hand-cut, copper-foiled, and individually soldered in glazier's lead, taking over two full days to create. Our exclusive, high quality stained glass lamp has the look of a fine period antique. Accepts your single, 60-watt, type "A" bulb illuminated by switch on 53" cord. This is authentic, hand-crafted art glass; variations of texture and color are part of the process. Simple assembly required. 11"dia.x271⁄2"H. 14 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1 Light 5 in. Vanity White Crystal Bottom Shade & Conv Outle (SF77-121B)
- ILC Replacement for Philips Pl-s 13w/840 replacement light bulb lamp, 2PK (PL-S 13W/840 PHILIPS)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 34"Max. Length (F21T5/835/ALTO)
- ILC Replacement for Osram Sylvania 16943 replacement light bulb lamp, 2PK (16943 OSRAM SYLVANIA)
- DESIGN TOSCANO The Peacock Goddess Illuminated Sculpture (PD726)
- DESIGN TOSCANO Sarcophagus of King Tutankhamun Table Lamp (CL7924)
- DESIGN TOSCANO Ravishing Peacock Petite Tiffany-Style Table Lamp (TF10043)
- DESIGN TOSCANO Croton Leaves Tiffany-Style Stained Glass Lamp (TF85001)
- DESIGN TOSCANO Egyptian Torch Offering Table Lamp (PD0198)
- DESIGN TOSCANO Steampunk Airship Illuminated Sculpture (CL6654)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Gray (LT2008-GRY)
- Design Toscano Table Lamps