Shop All Planters & Window Boxes
Design Toscano
Larkin Arts and Crafts Architectural Garden Urn Statue
Mfr # NE50602
Zoro # G104386427
product price: $855.00
/ea
Free Shipping & Returns
$855.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 20"
- Height 25"
- Weight 28 lbs
- Depth 20"
- Urn Dimmentions 30"dia.x23.5"H. 40 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE50602
- Zoro # G104386427
- UPC # 846092029068
- Country of Origin Philippines
- Category Planters & Window Boxes
Dimensions
Width | 20" |
Height | 25" |
Depth | 20" |
Details
Weight | 28 lbs |
Urn Dimmentions | 30"dia.x23.5"H. 40 lbs. |
Inside of urn | 22.5"dia.x8.75"D. |
Plinth's top surface | 13.75" sq. |
Description
This impressive focal piece boasts classic style as an architectural accent piece that will make a stunning addition to any home or garden. Cast in high-quality, fiberglass-reinforced resin with a faux French limestone finish, this grand-scale garden urn is fraught with exquisite detailing and stately style. Alone or filled with your greenery, this statement piece adds year-round beauty to your home and garden. Urn: 30"dia.x231⁄2"H. 40 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS HAYNET Round Bale Hay Net (3705)
- CORONA TOOLS Garden Trowel, Aluminum Alloy Blade, Wood Handle (CT 3010I)
- BIRD BARRIER Daddi Long Leg Bird Deterrent, 2 ft. (DD-2000)
- AFTERMARKET 48" Choke Cable Fits Ford 2000 2310 2600 2610 3000 3600 3610 4000 (C5NN9700C)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Large (SP24)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Medium (SP23)
- DESIGN TOSCANO European-Style Metal Window Box (ZJ91)
- DESIGN TOSCANO Flora, Roman Nymph of Flowers Sculptural Head Planter (DS19184)
- DESIGN TOSCANO Larkin Arts and Crafts Architectural Garden Urn & Plinth Set (NE950602)
- BLOEM TALL FINLEY SQUARE (FPS2009-6)
- BLOEM TERRATRAY TRCOT 14"" (451141-1002)
- Design Toscano Landscaping Materials