Shop All Planters & Window Boxes
Design Toscano
Larkin Arts and Crafts Architectural Garden Urn & Plinth Set
Mfr # NE950602
Zoro # G604386316
product price: $1,138.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,138.86
Free 30-Day Returns
Key Features
- Width 20"
- Height 25"
- Weight 28 lbs
- Depth 20"
- Inside of urn 22.5"dia.x8.75"D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE950602
- Zoro # G604386316
- UPC # 846092029082
- Country of Origin Philippines
- Category Planters & Window Boxes
Dimensions
Width | 20" |
Height | 25" |
Depth | 20" |
Details
Weight | 28 lbs |
Inside of urn | 22.5"dia.x8.75"D. |
Plinth's top surface | 13.75" sq. |
Urn Dimmentions | 30"dia.x23.5"H. 40 lbs. |
Description
This impressive focal piece boasts classic style as an architectural accent piece that will make a stunning addition to any home or garden. Cast in high-quality, fiberglass-reinforced resin with a faux French limestone finish, this grand-scale garden urn and plinth base are fraught with exquisite detailing and stately style. Alone or filled with your greenery, this over three-foot-tall statement piece adds year-round beauty to your home and garden. Urn: 30"dia.x231⁄2"H. 40 lbs. Plinth: 20"Wx20"Dx25"H. 28 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAKEMAN Pop Up Beach Tent - Fits 2-3 People - Sun Shelter with UV Protection, Ventilation by Blue (75-CMP1104)
- OREGON 18 In. PowerSharp Starter Kit (PS62) (541662)
- KENYON Sprinkler Key, 7" (85480)
- LOGO BRANDS Philadelphia Eagles Checkerboard Canopy (624-42C)
- DESIGN TOSCANO European-Style Metal Window Box (ZJ91)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Medium (SP23)
- DESIGN TOSCANO Flora, Roman Nymph of Flowers Sculptural Head Planter (DS19184)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Large (SP24)
- GRONOMICS Gronomics MRGW 34-48 Modular Rustic Garden Bed Wedge 34 W x 48 L x 32 H in. (MRGW 34-48)
- THE PLANT STAND Plantstand PT06-BLCS 6 Pack Clip Strip Black Pot Toes - Pack of 6 (PT06-BLCS)
- BLOOMERS Railing Planter with Drainage Holes, 24in Weatherproof Resin Planter, Brown (2445-1)
- Design Toscano Planters & Window Boxes