Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Large Trumpeting Soldier Statue
Mfr # NE140007
Zoro # G704385202
product price: $1,425.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,425.00
Free 30-Day Returns
Key Features
- Height 72 1/2 Inch
- Depth 21 1/2 Inch
- Weight 40 lbs
- Width 47 Inch
- Distance between elbows 15 3/8 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE140007
- Zoro # G704385202
- UPC # 846092098866
- Country of Origin Philippines
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 72 1/2 Inch |
Depth | 21 1/2 Inch |
Width | 47 Inch |
Details
Weight | 40 lbs |
Distance between elbows | 15 3/8 Inch |
Description
Evoking memories of festive Christmases past, give visitors a royal welcome with our absolutely incredible six-foot tall soldier who stands at regal attention year-round! Our Design Toscano grand-scale holiday sculpture is delightfully cast in quality designer resin reinforced with fiberglass for strength, and hand-painted for authenticity from its gold-toned trumpet to black mustache. This large-scale, display-quality Trumpeting Soldier magically transforms any home, garden, restaurant or hotel into something truly magnificent! Arrives in two pieces, simple assembly required. Three sizes available. 47"Wx211⁄2"Dx721⁄2"H. 40 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND FARRIER Combination Shoe Puller / Spreader 12" (3856)
- ZORO SELECT 28 ft 10 in x 49 ft 2 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (3W560)
- DESIGN TOSCANO Nature's Nurturer, St. Francis Sculpture: Large (KY1299)
- WATER RIGHT Professional Coil Hose 75 Ft Coil Hose - Eggplant (PCH-075-EP)
- DESIGN TOSCANO White Chapel Manor Pedestal Garden Fountain (SS12241)
- DESIGN TOSCANO See, Hear, Speak No Evil Bunny Rabbits Statue (HT104330)
- DESIGN TOSCANO Sarah the Lady Bug Fairy Garden Helper Statue (DS18041)
- DESIGN TOSCANO Flowers for Felicity Little Girl Garden Statue: Medium (NG30540)
- DESIGN TOSCANO The Knight of the Round Mushroom Medieval Garden Gnome Warrior Statue (QM23010)
- DESIGN TOSCANO The Great White Egret Statue (QL1558266)
- DESIGN TOSCANO Kingsbury Garden Giant Lion Sentinel Statue: Looking Left (NE203071)
- Design Toscano Fountains, Garden Statues & Sculptures