Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Large Bronze Crab Sculpture
Mfr # SU1869
Zoro # G804386093
product price: $285.00
/ea
Free Shipping & Returns
$285.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 4 lbs
- Height 9.5"
- Width 10.5"
- Depth 13 1/2 Inch
- Color Bronze Tones
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SU1869
- Zoro # G804386093
- UPC # 846092003129
- Country of Origin Thailand
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 9.5" |
Width | 10.5" |
Depth | 13 1/2 Inch |
Details
Weight | 4 lbs |
Color | Bronze Tones |
Type | Decorative Figure |
Shape | Specialty |
Description
When you see this realistic bronze sculpture seemingly "crawl" through your garden, it just might send you scurrying! Position our life-like delightful crustacean poolside, pond side or in a garden to welcome visitors. Our Design Toscano-exclusive crab statue is cast in the traditional lost wax bronze method, which highlights the exceptionally fine detail. Because beauty is in the details, our high quality bronze crab garden statue is finished with an emerald verde patina, sure to bring your pond decor or garden to life with its realism. 101⁄2"Wx131⁄2"Dx91⁄2"H. 4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Soteria Heavy Duty Rainproof Patio Barbecue Grill, 25"x53" (RBB532543)
- ILC Replacement for Ezgo / Cushman / Textron 158135-01 (158135-01 EZGO / CUSHMAN / TEXTRON)
- LIBMAN COMMERCIAL Resin Quick-Change Mop Handle, 6PK (982)
- ALLEN CO Pistol Tote, Most Semi-Auto Handguns & Revolvers, Black (3640)
- DESIGN TOSCANO Fiona, the Flower Fairy Sculpture (KY71004)
- DESIGN TOSCANO Zora, the Zebra Statue (JQ6240)
- DESIGN TOSCANO Stinky the Garden Gnome Statue (QM2432400)
- DESIGN TOSCANO Firefighter Franz and his Frog Fire Brigade Garden Gnome Statue (QL306832)
- DESIGN TOSCANO Dagobert with Gifts Garden Gnome Statue (QM211261)
- DESIGN TOSCANO Pink Flamingo Welcome Statue (EU0541)
- DESIGN TOSCANO Bright Eyes Solar Bulldog Garden Statue (QL58747)
- Design Toscano Fountains, Garden Statues & Sculptures