Design Toscano

Lady Wentworth Pie Crust Tea Table


product price: $484.50
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 30.5"
  • Tabletop Thickness 0.75"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 30.5"

Details

Tabletop Thickness 0.75"

Description

A tiered, acanthus-laden center baluster with tripod claw and ball feet rises to be crowned by a deeply raised gallery, hand-carved pie crust top in this elegant mahogany table replicating a true 18th century antique. This enduringly stylish Design Toscano exclusive holds a reading light as elegantly as an afternoon respite of tea and scones. Delightful! 231⁄2"dia.x301⁄2"H. 22 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.