Shop All Nightstands
Design Toscano
Lady Rebecca Victorian Bedside Table
Mfr # AF57721
Zoro # G405381923
Free Shipping & Returns
$712.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 30.5"
- Depth 16"
- Weight Limit 66 lbs.
- Width 19.5"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # AF57721
- Zoro # G405381923
- UPC # 840798130752
- Country of Origin Indonesia
- Category Nightstands
Dimensions
Height | 30.5" |
Depth | 16" |
Width | 19.5"W |
Details
Weight Limit | 66 lbs. |
Description
As functional as it is beautiful, this enduringly stylish Design Toscano exclusive, antique replica has an incredible amount of detail! Don t get so busy admiring the Rococo side bars that you forget to open the clever, floral pediment drop front that reveals the double drawers for your bedside treasures. Hand carved of solid mahogany, this amazing work of decorative furniture art boasts ornate scroll feet that rise toward leg trestles anchored by a single stretcher with acanthus and floral detail. 191⁄2"Wx16"Dx301⁄2"H. 35 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Computer Service Kit 25 pieces (PK-810A)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-23)
- HILLMAN 25PK Nickel Uphol Nail (122688)
- MARTIN FURNITURE 48" Shallow Wall Mounted Audio/Video Console (IMSE350S)
- MANHATTAN COMFORT Mid-Century Modern Nightstand for Bedroom or Living Room use (302GFX2)
- MANHATTAN COMFORT Jasper Nightstand in Grey Gloss (51352)
- KD ETAGERE Two Drawer Night Stand with Metal Frame & Legs (KD2754802)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Off White (102GMC8)
- MANHATTAN COMFORT Rockefeller 1.0 Nightstand, Nature and Rose Pink (101GMC6)
- BAXTON STUDIO Romilly Black and Oak-Finished Wood 2-Drawer Nightstand (146-8175)
- HOMELEGANCE Tamsin Night Stand (1616-4)
- Design Toscano Nightstands