Shop All Desks
Design Toscano
La Voute Grande Crescent Mahogany Executive Desk
Mfr # AF7442
Zoro # G205446167
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,848.86
Free 30-Day Returns
Key Features
- Overall Width 76.5"
- Overall Depth 37 Inch
- Overall Height 31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # AF7442
- Zoro # G205446167
- UPC # 846092006458
- Country of Origin Indonesia
- Category Desks
Dimensions
Overall Width | 76.5" |
Overall Depth | 37 Inch |
Overall Height | 31" |
Description
With a rich, natural, solid mahogany grain radiating from its center like a sunburst, our impressively sculptural executive desk glows as a six-foot expanse of pure drama. This heirloom work of furniture art demands its due as a true statement piece, with bowers of acanthus stretching across the 61⁄2-inch apron, and rich barley twist edging that's impossible to ignore. Our most experienced wood carvers work well over a week to add the half-dozen cabriolet legs, the center drawer and the rich embellishments that adorn all sides of this luxurious executive desk. Our Toscano-exclusive investment in furniture art is a dramatic focal point for a luxury lifestyle. Simple assembly required. 761⁄2"Wx37"Dx31"H. 121 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLYWOOD BED Hollywood Bed 950 39 SPG-I 39 in. Rollaway Bed with Twin Innerspring Mattress (950 39" SPG-I)
- UNITED GENERAL SUPPLY End Table, 20 In Oaw, 18-1/2 In Oad, 24 In Oah, Rectangular, Wood Frame, Wood Tabletop (TX 93723)
- KESSEBOHMER LeMANS LARGE CHROME/MAPLE RIGHT SWING 38W 2502640005 Soft-close Sold Separate (2502640005)
- FLASH FURNITURE 4 Pack HERCULES Series 1000 lb. Rated Black Antimicrobial Vinyl Bariatric Medical Reception Chair (4-XU-DG-60442-660-1-BV-GG)
- DESIGN TOSCANO Chateau Anjou Demi-Desk (AF7289)
- GLOBAL INDUSTRIAL Tilting Adjustable Height Mobile Laptop Desk, 30W, White (436966WH)
- OFFICESOURCE OS Laminate Collection Double 3/4 Pedestal Desk - 66" x 30" (DBLHDPL102MA)
- SAFCO Workstation Desk, 30" D, 33" W, 51-1/2" H, Desktop: Beech, Fabric: Tan (1958TN)
- PREMIUM Premium PFF082 8 in. Personal Desk Fan (PFF082)
- BESTAR Pro-Vega Height Adjustable L-Desk, Walnut Grey/White (130420-000035)
- OFFICESOURCE OS Laminate Collection Reception Typical - OS36 (OS36ES)
- Design Toscano Desks