Shop All Vases
Design Toscano
La Colombe Architectural Garden Urns: Set of Two
Mfr # NE9210148
Zoro # G706613686
product price: $1,594.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,594.86
Free 30-Day Returns
Key Features
- Depth 21.5"
- Height 30"
- Width 30"W
- Base Dims 13.5"x13.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE9210148
- Zoro # G706613686
- UPC # 840798161961
- Country of Origin Philippines
- Category Vases
Dimensions
Depth | 21.5" |
Height | 30" |
Width | 30"W |
Details
Base Dims | 13.5"x13.5" |
Description
Replicating the grande designs found in the courts of European palaces, these stunning La Colombe urns are artistic, grande-scale architectural elements. Make a grande statement on a terrace, flanking a doorway or a front gate with a pair of these wide brimmed urns cast in quality, fiberglass-reinforced designer resin with exquisite faux limestone finishes. Our unparalleled, authentic Design Toscano garden urns can be displayed alone or upon one of our garden statuary pedestals. Adorn your home and garden by bringing to mind the astounding courts of European palaces with these impressive focal pieces, breathtaking filled with flowers, lush greenery or creating a magnificent seasonal display. These large-scale, display-quality garden planters transform the entrance to any home, business or restaurant into an architectural triumph. 30"Wx21.5"Dx30"H. 50 lbs. Base Dims: 13.5"x13.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Stud Chair Mat, Carpet, Rect, 46"x60", Clear (ALEMAT4660CFPR)
- BOSS Vinyl Task Chair, Adjustable, Black (B9091-CS)
- BAXTON STUDIO Doniea Dark Brown Wood Frame Modern Mirror - Rectangle (54-3569)
- FLASH FURNITURE Flower Activity Table, 60" X 60" X 30.125", Laminate Top, Wood Grain (XU-A60-FLR-OAK-T-A-GG)
- DESIGN TOSCANO Hampton Court Tudor Architectural Garden Urns: Set of Two (NE9210142)
- UNIQUEWISE 8 Inch Contemporary Ceramic Cone Shape Table Vase Modern Pastel Colored Flower Holder, Blue (QI004359.BL)
- UNIQUEWISE White Contemporary Unique Teardrop Shaped Ceramic Table Vase Flower Holder, 8 Inch (QI004367.S)
- UNIQUEWISE Antique Cylinder Style Floor Vase For Entryway or Living Room, Bamboo Rope, Brown 26" Tall (QI004083)
- ELK HOME Skye Vase, Large (H0047-10474)
- ELK HOME Ciro Vase, Small (S0017-10070)
- UNIQUEWISE Tall Trumpet Design Decorative Artificial Rattan Wire Pattern Floor Vase 40 Inch High (QI003826)
- Design Toscano Vases