Shop All Vases
Design Toscano
La Colombe Architectural Garden Urn: Each
Mfr # NE210148
Zoro # G606613816
product price: $855.00
/ea
Free Shipping & Returns
$855.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30"
- Depth 21.5"
- Width 30"W
- Base Dims 13.5"x13.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE210148
- Zoro # G606613816
- UPC # 840798140720
- Country of Origin Philippines
- Category Vases
Dimensions
Height | 30" |
Depth | 21.5" |
Width | 30"W |
Details
Base Dims | 13.5"x13.5" |
Description
Replicating the grande designs found in the courts of European palaces, this stunning La Colombe urn is an artistic, grande-scale architectural element. Make a grande statement on a terrace, flanking a doorway or a front gate with a pair of these wide brimmed urns cast in quality, fiberglass-reinforced designer resin with an exquisite faux limestone finish. Our unparalleled, authentic Design Toscano garden urns can be displayed alone or upon one of our garden statuary pedestals. Adorn your home and garden by bringing to mind the astounding courts of European palaces with this impressive focal piece, breathtaking filled with flowers, lush greenery or creating a magnificent seasonal display. This large-scale, display-quality garden planter transforms the entrance to any home, business or restaurant into an architectural triumph. 30"Wx21.5"Dx30"H. 50 lbs. Base Dims: 13.5"x13.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Natural Wooden Three Sliced Log Wood Shelf Display for Entryway, Kitchen, and Outdoor (QI004286)
- REGENCY Regency Legacy Lectern Podium- Ash Grey (LLC44AG)
- FLASH FURNITURE Black Melody Band/Music Chair (5-HF-MUSIC-GG)
- BAXTON STUDIO Monte Mid-Century Modern Walnut Wood 47-Inch Round Dining Table (134-7175)
- DESIGN TOSCANO Hampton Court Tudor Architectural Garden Urns: Set of Two (NE9210142)
- FABULAXE 10.5 H Decorative Ceramic Ball Neck Flower Table Vase, Shiny Metallic Gold (QI004057)
- AFS Plastic-Flat Bottom Vase: Green-5"-case of 36 (5131)
- UNIQUEWISE 8 Inch Contemporary Ceramic Cone Shape Table Vase Modern Shiny Looking Flower Holder, Gold (QI004359.GD)
- VINTIQUEWISE 25 Rustic Farmhouse Style Galvanized Metal Floor Vase Decoration, Small (QI003484.S)
- UNIQUEWISE Modern Decorative Iron Hammered Tabletop Centerpiece Flower Vase, PK 2 (QI004129.2)
- UNIQUEWISE 34 Brown Metal Floor Vase Centerpiece Home Decor for Dried and Artificial Flower (QI004523)
- Design Toscano Vases