Shop All Dining Room Chairs
Design Toscano
Knottingley Manor Chair
Mfr # AF1304
Zoro # G705445936
product price: $1,138.86
/ea
Free Shipping & Returns
$1,138.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 22.5"W
- Depth (In.) 20.5"
- Height (In.) 49.5"
- Floor to top of seat 20"H.
- Fabric Content 100% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF1304
- Zoro # G705445936
- UPC # 846092010615
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Width (In.) | 22.5"W |
Depth (In.) | 20.5" |
Height (In.) | 49.5" |
Details
Floor to top of seat | 20"H. |
Fabric Content | 100% Polyester |
Description
Boasting an extremely deep hand-carved back and legs with dragons, lions, and greenmen, this stunning work of mahogany furniture art takes a master carver a full week to complete. In an English manor, claw-footed chairs like this replica were traditionally reserved for the master of the house and distinguished guests. The comfortably padded seat is smartly upholstered in a multi-colored coat of arms jacquard tapestry. Whether used as a creative European accent piece or provided at the dining room for all your guests, this Design Toscano exclusive is sure to impress. 221⁄2" Wx201⁄2" Dx491⁄2" H. 25 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT INNOVATIONS 16" Purple Moon Lake Round Wall Art (101409002-PURPLEMOON)
- DEWALT DEWALT, Padded Swivel, Shop Stool (DXSTFH030)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Blue, Letter (20880)
- BOSS Mesh Task Chair, Adjustable, Black (B6508)
- DESIGN TOSCANO Sudbury Hand-Carved Solid Pine Gothic Side Chair (AF1664)
- DESIGN TOSCANO Charles II Armchair (AF1010)
- DESIGN TOSCANO Charles II Chairs, Chairs, PK 6 (AF92025)
- DESIGN TOSCANO Bacall Waterfall Curved Back Dining Chair Set (AF951787)
- DESIGN TOSCANO Viollet-le-Duc Gothic Cathedral Side Chair (AF51320)
- DESIGN TOSCANO DeMedici Palace Renaissance Chair, PK 2 (AF901)
- BAXTON STUDIO Warner ModernBeige Plastic Dining Chair Set (4PC) (194-4PC-12038-ZORO)
- Design Toscano Dining Room Chairs