Shop All Sconces
Design Toscano
Kinnaird Castle Hanging Pendant Wall Sconce, PK 2
Mfr # MH982097
Zoro # G605447023
product price: $183.95
/pk 2, $91.98/ea
Free Shipping & Returns
$183.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28"
- Width 7"W
- Depth 9.5"
- Glass insert 4.5" dia.
- Wall bracket 13.5"Hx4.75"W; hook projects 9.5" out from the wall.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # MH982097
- Zoro # G605447023
- UPC # 846092033515
- Country of Origin China
- Category Sconces
Dimensions
Height | 28" |
Width | 7"W |
Depth | 9.5" |
Details
Glass insert | 4.5" dia. |
Wall bracket | 13.5"Hx4.75"W; hook projects 9.5" out from the wall. |
Description
Imagine several of our jewel-toned pendant lanterns lighting your hallway or lending a romantic glow to an intimate space. With richly ornate, bronze-hued, fleur-de-lis filigree ornamentation and amber glass for protecting the flame of your candle, our functional works of decorative wall art are sure to leave your guests impressed! Do not leave lit candles unattended. Candles not included. 7"dia.x19"H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO, LED54WPT40KMOGG7 (LED54WPT40KMOG-G7)
- ILC Replacement for Osram Sylvania L36w/954-1 replacement light bulb lamp (L36W/954-1 OSRAM SYLVANIA)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 4100K (CF18DD/E/841/ECO)
- ILC Replacement for Green Creative 7par20g4dim/927fl40 replacement light bulb lamp (7PAR20G4DIM/927FL40 GREEN CREATIVE)
- DESIGN TOSCANO Crown Royale Hanging Pendant Lantern (MH71201)
- DESIGN TOSCANO Enlightening Freedom Bald Eagle Sculptural Electric Wall Sconce (CL80003)
- AFX Cass Sconce LED 18W 1800Lm 120V (CSSS0416L30D1BK)
- WESTGATE WCPL-UD-4FT-50W-MCT-D4FT DECORATIVE PERFORATED AND LOUVER WALL LIGHT 50W DIRECT INDIRECT 3CCT (WCPL-UD-4FT-50W-MCT-D)
- PROGRESS LIGHTING Inspire LED Collection LED Wall Sconce (P710071-030-30)
- LIVEX LIGHTING Black ADA Single Sconce, 1 Light (10103-04)
- ACCESS LIGHTING Aqueous, 2 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (20442-BS/OPL)
- Design Toscano Sconces