Shop All Sconces
Design Toscano
Kinnaird Castle Hanging Pendant Wall Sconce
Mfr # MH82097
Zoro # G005447029
Free Shipping & Returns
$102.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 28"
- Width 7"W
- Depth 9.5"
- Wall bracket 13.5"Hx4.75"W; hook projects 9.5" out from the wall.
- Glass insert 4.5" dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # MH82097
- Zoro # G005447029
- UPC # 846092014866
- Country of Origin China
- Category Sconces
Dimensions
Height | 28" |
Width | 7"W |
Depth | 9.5" |
Details
Wall bracket | 13.5"Hx4.75"W; hook projects 9.5" out from the wall. |
Glass insert | 4.5" dia. |
Description
Imagine several of our jewel-toned pendant lanterns lighting your hallway or lending a romantic glow to an intimate space. With richly ornate, bronze-hued, fleur-de-lis filigree ornamentation and amber glass for protecting the flame of your candle, our functional works of decorative wall art are sure to leave your guests impressed! Do not leave lit candles unattended. Candles not included. 7"Wx91⁄2"Dx28"H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar F13bx/spx27/827 replacement light bulb lamp (F13BX/SPX27/827 DAMAR)
- ILC Replacement for Westinghouse 04802 replacement light bulb lamp (04802 WESTINGHOUSE)
- ILC Replacement for Norman Lamps 620ps40p/cl-130v replacement light bulb lamp (620PS40P/CL-130V NORMAN LAMPS)
- MAXIM LIGHTING Opulent 2-Light 20 Outdoor Wall Sconce (16122CRBKAB)
- DESIGN TOSCANO Enlightening Freedom Bald Eagle Sculptural Electric Wall Sconce (CL80003)
- DESIGN TOSCANO Crown Royale Hanging Pendant Lantern (MH71201)
- MAXIM Linear LED 1-Light 7" Wide Satin Nickel Wall Sconce (55532WTSN)
- BESA LIGHTING Torre 14 Wall Sconce, Titan, Bronze Cap Finish, 1x75W Incandescent (8192TN-BR)
- NUVO Fixture, Indr Sconce, 1-Lght, Incandescent, 60W, 120V, T9, Medium Base, Length: 5.25 (60/7151)
- TROY Newton Wall sconce (B9007-sFB)
- DWELED Blake 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-852)
- Design Toscano Sconces