Shop All Toilet Paper Dispensers & Holders
Design Toscano
King Tut Royal Bathroom Toilet Paper Holder
Mfr # JQ9686
Zoro # G405446219
product price: $38.90
/ea
$38.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 8.75 in
- Dispenser Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # JQ9686
- Zoro # G405446219
- UPC # 840798117487
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 8.75 in |
Dispenser Depth | 7 in |
Dispenser Width | 6.3 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Papyrus is hard on the tush! You'll be the king of your own throne when this ancient deity unrolls your soft toilet tissue rather than the papyrus scrolls he unfurled in life! King Tut is sculpted complete with golden cobra mask, ready to hold forth your ceremonial bathroom tissue with a regal Egyptian air. Cast in quality designer resin and hand painted in a rich palette, this Egyptian King wall sculpture takes his job very seriously. Whether you choose to give our Design Toscano-exclusive Egyptian figurine as a gift or to accent your own imaginative home bathroom with this symbol of an ancient civilization, we're sure you'll have fun with this icon of royal Egypt! Hangs on your wall by keyhole slots. Sorry, toilet tissue not included. Due to the nature of this item, we are unable to accept returns. 7"Wx5"Dx71⁄2"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER dustbuster(R) Cordlesss Hand Vacuum Replacement Filter (PVF110)
- ROMANOFF Large Utility Caddy, Purple, PK3 (26006)
- HOOVER Vaccum Cleaner (CH54100V)
- GIZMO 495 Jumbo Debris Dust Pan (GI136451)
- DESIGN TOSCANO Tentacles Bathroom Toilet Paper Holder (JQ8834)
- DESIGN TOSCANO Shark Attack Bathroom Toilet Paper Holder (JQ10199)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-2848)
- MOEN Tiffin Paper Holder Bn (MY4808BN)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Horizontal Double Roll, Jumbo Core, Wall Mount, Smoke (59210)
- IRONWERKS DESIGNS Matte Black Brass Toilet Paper Holder (IW-TP1001)
- SAN JAMAR Twin 9" JBT Toilet Tissue Dispenser, Oceans, 19 x 5 1/4 x 12, Black Pearl (R4090TBK)
- Design Toscano Toilet Paper Dispensers & Holders