Shop All Patio Side Tables
Design Toscano
Kalahari Meerkat Maitre d's Sculptural Side Table
Mfr # JQ8608
Zoro # G204386426
product price: $199.95
/ea
Free Shipping & Returns
$199.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14"W
- Height 20.5"
- Large Spiral 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # JQ8608
- Zoro # G204386426
- UPC # 840798133357
- Country of Origin China
- Category Patio Side Tables
Dimensions
Width | 14"W |
Height | 20.5" |
Details
Large Spiral | 13" |
Description
Because they're normally desert dwellers, our thirsty little meerkats are doubly anxious to hold your beverages or to just rest in the shade of this outdoor accent table! Cleverly sculpted 360 degrees to be admired from any angle, our mighty mammals feature characteristic sentry stance, glistening eyes and wide smiles to add their personable decor magic to your home or garden. Our almost two-foot tall sculptural meerkat side table is cast in quality designer resin and painted in authentic desert tones as a Design Toscano exclusive. 14"Wx13"Dx201⁄2"H. 15 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tradesman Pro™ Soft Lunch Cooler, 12-Quart (55601)
- VICTOR Small Snap Trap For Mice 2 pk (M150)
- STENS Fuel Tank 125-568 For Honda 17510-Ze3-030Za (125-568)
- SUBZERO Snow Shovel, 22 in Plastic Offset T-Grip Handle, Aluminum Blade Material, 9 in Blade Width (17222)
- DESIGN TOSCANO The Lono (Tongue) Grand Tiki Sculptural Table (DB383075)
- DESIGN TOSCANO Arc de Triomphe Sculptural Table (NG33646)
- DESIGN TOSCANO Regent's Park Victorian Garden Table (SP929)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Green (JJ-T14001-GRN-GG)
- BAXTON STUDIO Branson ModernBlue Finished Metal Outdoor Side Table (193-12116-ZORO)
- BAXTON STUDIO Branson ModernYellow Finished Metal Outdoor Side Table (193-12115-ZORO)
- ALATERRE FURNITURE Stamford Eucalyptus Wood Outdoor Rectangle Coffee Table (ANSF03EBO)
- Design Toscano Patio Furniture