Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Kaiyuan Temple Pondering Buddha Statue
Mfr # KY30857
Zoro # G404385540
product price: $256.50
/ea
Free Shipping & Returns
$256.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 15"
- Height 22"
- Width 21"W
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # KY30857
- Zoro # G404385540
- UPC # 840798128957
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 15" |
Height | 22" |
Width | 21"W |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
Known as one of the world s five great Buddhas, the original Pondering Buddha was created in the Tang Dynasty and now resides in the Mahavira Hall of Kaiyuan Temple in Quanzhou, China. Our Design Toscano-exclusive replica sculpture captures the same calm countenance, endless serenity and tranquil spirit as the historic Buddha. Cast in quality designer resin with a rich green bronze finish and gold highlights, this grande-scale spiritual statue will find a proud place in home or garden. 21 Wx15 Dx22 H. 15 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Sprinkler Head Trimmer, 312 Inch (85423)
- GRILL MARK LED Grill Light For All Grill Types (40261ACE)
- AFTERMARKET Right Hand Leveling Box Assembly (E0NN569KB-KIT)
- 4 THE BIRDS Bird Repellent Liquid, 1 gal, Jug (677)
- DESIGN TOSCANO Abstract Floral Cascading Metal Tower Fountain (FU71751)
- DESIGN TOSCANO Cistern Well Pump Barrel Garden Fountain (SS11155)
- DESIGN TOSCANO Anchor Falls Cascading Garden Fountain (DW35127)
- DESIGN TOSCANO Beach Bunny Soaking Up Some Rays Rabbit Garden Statue (QM2885200)
- DESIGN TOSCANO French Pleurant Statue: Medium (NG31567)
- DESIGN TOSCANO Aloha Hawaii Tiki Sculpture: Moai Haku Hana (CS22650)
- FOUNTAIN CELLAR Fountain Cellar FCL036 Muro Elegante Copper Finish Wall Fountain (FCL036)
- Design Toscano Fountains, Garden Statues & Sculptures