Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Just Kidding Around Baby Goat Animal Statue
Mfr # JQ11292
Zoro # G404384628
product price: $48.90
/ea
$48.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Depth 9"
- Width 11.5"W
- Height 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # JQ11292
- Zoro # G404384628
- UPC # 840798133203
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 9" |
Width | 11.5"W |
Height | 7" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
We're not kidding! This sleeping baby goat is like those that came to America on the Mayflower with European settlers! With cute ears and a comical smile, this dairy goat is easily the cutest new kid on the farm. Cast in quality designer resin as a goat statue for the garden, our peaceful newborn animal statue is individually hand painted exclusively for Design Toscano. 111⁄2"Wx9"Dx7"H. 4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Metal Rectangle Picnic Table, 72", Brown (PT-MX-3072-BN)
- CORE TARPS 45 ft x 0.5 mm H x 25 ft W Heavy Duty 8 Mil Tarp, Green/Black, Polyethylene (CT-403-25X45)
- BILLY GOAT Parking Brake Kit, For F902S, F1302H (440140)
- KOHLER Gasoline Engine, 4 Cycle, 22.5 HP (PA-CH680-3135)
- DESIGN TOSCANO Mr. Bad Attitude Unwelcoming Garden Gnome Statue (AL170011)
- DESIGN TOSCANO Polly in Paradise Parrot on Ring Perch: Large (NG32112)
- DESIGN TOSCANO Anchor Falls Cascading Garden Fountain (DW35127)
- DESIGN TOSCANO Bigfoot, the Garden Yeti Statue: Medium (DB383091)
- DESIGN TOSCANO The Alpacalypse of Alpaca Garden Statues: Large (QM2680100)
- DESIGN TOSCANO Wildflower Meadows Fairies Garden Statue: Calla (LY79214)
- THE LAZY SCROLL The Lazy Scroll roosterroof Rooster Chicken Roof Mount Weathervane (roosterroof)
- Design Toscano Fountains, Garden Statues & Sculptures