Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Jurassic-Sized Stegosaurus Dinosaur Statue
Mfr # NE100045
Zoro # G004385537
product price: $11,398.86
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$11,398.86
Free 30-Day Returns
Key Features
- Depth 43"
- Height 84.5"
- Weight 286 lbs
- Width 194"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE100045
- Zoro # G004385537
- UPC # 846092083732
- Country of Origin Philippines
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 43" |
Height | 84.5" |
Width | 194" |
Details
Weight | 286 lbs |
Description
This Late Jurassic Period armored beast is one of the most recognizable dinosaurs due to its distinctive tail spikes (thagomizer) and defensive spine plates! Realistically sculpted with a rounded back and kite-shaped plates. Differing views state that the massive spine plates were used to regulate the dinosaur's body temperature or were a sexual characteristic for the species propagation. Our prehistoric replica dinosaur statue is cast in quality designer resin, reinforced for supreme strength with fiberglass and hand-painted with powerfully convincing color and texture to be as faithful as possible to the form of its ancient species. Our Design Toscano-exclusive, display-quality giant dinosaur sculpture transforms any home, garden, restaurant or hotel into something truly magnificent! Another breathtaking dinosaurs statue from Toscano! 194"Wx43"Dx841⁄2"H. 286 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New Carburetor Kit For Kohler Ch11-Ch16, Cv11-Cv16 And Sv600 12 757 03-S (055-525)
- MAYNE Fairfield Window Box 4' - White (5823-W)
- CRAFTSMAN 40" Tow-Behind Plug Aerator (CMXGZBF71242131)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-24SFO-LIM-NG)
- DESIGN TOSCANO Moose and Black Bear in a Boat Statue (HF665392)
- DESIGN TOSCANO The Bunny Den, Garden Rabbit Statue: Set of Six (QM992008)
- DESIGN TOSCANO Nellie's Big Catch Fisherwoman Statue (EU9305)
- DESIGN TOSCANO Yellow Lab Puppy on a Perch Hanging Dog Sculpture (JQ108069)
- DESIGN TOSCANO Basking in God's Glory Little Girl Statue: Medium (NG34012)
- DESIGN TOSCANO Chengdu Pagoda Asian Lantern Statue: Each (AL20001)
- TERASU GARDEN SUPPLIES Solar LED Frog with Jar of Fire Flies Statue (TE2668769)
- Design Toscano Fountains, Garden Statues & Sculptures