Shop All Patio Side Tables
Design Toscano
Jardin a la Francaise Flower Pushcart
Mfr # FU12261
Zoro # G304386333
product price: $313.50
/ea
Free Shipping & Returns
$313.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 28"W
- Height 56.5"
- Depth 16"
- Wheel Dia 12"dia.
- Handle bar 16" L.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # FU12261
- Zoro # G304386333
- UPC # 840798104791
- Country of Origin China
- Category Patio Side Tables
Dimensions
Width | 28"W |
Height | 56.5" |
Depth | 16" |
Cart Depth | 4"D. |
Cart side to side Width | 22.5"W. |
Details
Wheel Dia | 12"dia. |
Handle bar | 16" L. |
Cart front to back | 15" |
Description
Whether you use this French style pushcart in your garden in the tradition of Parisian flower peddlers or employ it for serving refreshments on porch, patio or deck, you're sure to swoon at its whimsical style! Boasting heavy gauge metal construction with moveable wheels for easy repositioning, this Design Toscano adorable work of furniture art features curved rafters and a diamond patterned base with a durable, weather-resistant finish. Standing almost five feet tall, this statement piece has a most romantic accent whether filled with potted posies, afternoon lemonade or early evening's cocktails! Simple assembly required. 28"Wx16"Dx561⁄2"H. 25 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRHEAD Airhead AHP-12R Rechargeable 12V Air Pump (AHP-12R)
- MTD Muffler Asm (951-14737)
- ILC Replacement for Ezgo / Cushman / Textron 00734g5 (00734G5 EZGO / CUSHMAN / TEXTRON)
- ALLEN CO Ace Shooting Vest, Ambidextrous, X-Large/2-XL, Olive/Tan (22612)
- DESIGN TOSCANO Regent's Park Victorian Garden Table (SP929)
- DESIGN TOSCANO Kalahari Meerkat Maitre d's Sculptural Side Table (JQ8608)
- DESIGN TOSCANO The Lono (Tongue) Grand Tiki Sculptural Table (DB383075)
- ALATERRE FURNITURE Lyndon Eucalyptus Wood Outdoor Cocktail Table (ANLY03EBO)
- ADAMS Side Table Quik-Fold Cherry Red Rectangular Resin Folding Cherry Red (8510-26-3734)
- FLASH FURNITURE Sea Foam All-Weather Adirondack Side Table (JJ-T14001-SFM-GG)
- WICKER LANE Wicker Lane OTI001-D Outdoor Black Wicker Patio Furniture End Table (OTI001-D)
- Design Toscano Outdoor Tables