Shop All Wall Art & Decor
Design Toscano
Jali Elephant Sculpture (Large)
Mfr # KY710971
Zoro # G605390442
product price: $183.95
/ea
Free Shipping & Returns
$183.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18"
- Height 17.5"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
- Depth 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # KY710971
- Zoro # G605390442
- UPC # 840798122566
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 18" |
Height | 17.5" |
Depth | 11.5" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin. |
Description
Fung Shui dictates that elephant sculptures are traditionally carved with trunks up for luck and be placed facing an exterior door to protect a home. Symbolizing wisdom and strength, this elephant is embellished with jali, the strong British Colonial style echoed in the architecture of India's lavish palaces. With the beautiful floral and geometric design lending a sculptural elegance to one of nature's most revered creatures, they are cast in quality designer resin with an aged ivory finish. Choose one of our Asian elephant statues to lend an instantly exotic beauty to your home. 18"Wx111⁄2"Dx171⁄2"H. 9 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Kee 42 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT4224CHBPBK)
- BEVCO Fabric Task Chair, 24" to 34", No Arms, Black (V4507HC-BK)
- TRADEMARK FINE ART Howard Robinson 'Wolf Family' Canvas Art, 18x24 (ALI23907-C1824GG)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Blue (CH-51040-40-BL-GG)
- DESIGN TOSCANO Freedom Spirit Horse Study Wall Sculpture (CL71)
- DESIGN TOSCANO Crucifixion Wall Sculpture (EU33782)
- DESIGN TOSCANO The Bogdana Collection Romanov-Style Enameled Egg: Valentina (FH21042)
- DESIGN TOSCANO Egyptian Amun-Re Ankh Wall Sculpture (NE180091)
- DESIGN TOSCANO Tiffany Style Dragonfly Stained Glass Window (TF53502)
- DESIGN TOSCANO Medusa, Goddess of the Gorgo Greek Mythological Statue (QL5761057)
- TRADEMARK FINE ART Lisa Audit 'Blue Dance III' Canvas Art, 18x18 (WAP0249-C1818GG)
- Design Toscano Wall Art & Decor