Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Jack Russell Terrier Dog Welcome Statue
Mfr # QL57607
Zoro # G904385545
product price: $48.90
/ea
$48.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8.5"W
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Height 11.5"
- Large Spiral 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QL57607
- Zoro # G904385545
- UPC # 846092034352
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 8.5"W |
Height | 11.5" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Large Spiral | 5.5" |
Description
Our amazingly life-like Jack Russell Terrier dog welcome sculpture has neither a bark nor a bite worth worrying over! Complete with a happy Jack Russell Terrier with shining eyes and wet nose, this Design Toscano fun-loving animal statue is sculpted 360 degrees so you can even see his wagging tail! Cast in quality designer resin, this sculpture is hand-painted one piece at a time. Our is the perfect house-warming gift for someone who truly appreciates "man's best friend!" 81⁄2"Wx51⁄2"Dx111⁄2"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Hedge Trimmer, 30 in L 21.2cc 2 Stroke (HCS-2810)
- ORBIT IN-LINE SPRNKLR VALV 1"" (57020P)
- OREGON Lawn Mower Blade, Gator® G3™, 14-1/2", Mulching, for Dixon (96-303)
- STENS New Dressing Wheel Cutter For Fits Part 700-518 Wheel Dresser (700-526)
- DESIGN TOSCANO Gray Tabby Kitty on a Perch Hanging Cat Sculpture (JQ108044)
- DESIGN TOSCANO Service Station Visible Gas Pump Metal Sculpture (FU79361)
- DESIGN TOSCANO German Shepherd Puppy Dog Statue (CF247)
- DESIGN TOSCANO Axle Grease, the Biker Gnome Statue (QM7512103)
- DESIGN TOSCANO Bright Eyes Solar Bulldog Garden Statue (QL58747)
- DESIGN TOSCANO Wheelbarrow Willie: Garden Gnome Statue (QM2433000)
- NATURE SPRING Nature Spring LED Tabletop Rock Water Fountain (203122IKP)
- Design Toscano Fountains, Garden Statues & Sculptures