Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Jack Russel Terrier Puppy Partner Collectible Dog Statue
Mfr # JQ100672
Zoro # G304385480
$23.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 5 1/2 Inch
- Weight 1 lbs
- Height 6 Inch
- Color Blacks / Browns / Whites
- Material Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # JQ100672
- Zoro # G304385480
- UPC # 840798124294
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 5 1/2 Inch |
Height | 6 Inch |
Width | 4 1/2 Inch |
Details
Weight | 1 lbs |
Color | Blacks / Browns / Whites |
Material | Resin |
Shape | Specialty |
Type | Decorative Figure |
Description
The eyes have it! Few can resist the puppy pleas of a favorite little dog who somehow always manages to tug at the heartstrings. Our Jack Russel Terrier is researched for authenticity of breed, sculpted to detail, cast in quality designer resin and then hand painted to get the dog statue markings just right. Each collectible canine is lovingly made of quality designer resin exclusively for Design Toscano. Our dog statues are wonderful gifts for yourself or any canine fan! 41⁄2"Wx51⁄2"Dx6"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKYARD PRO Liquid Propane Tank Hanger for Liquid Propane Grills (554BYPPTH)
- TOJA GRID Polyethylene Shade Cloth 8 ft. H X 12 ft. W (G130812GR1)
- STENS Medium-Lift Blade 350-223 For Toro 110-6837-03 (350-223)
- ESPOMAMPANY 8LB EverGRN Plant Food (ET8)
- DESIGN TOSCANO Lion Cubs of the Sahara Animal Statues: Ahaggar (QM28728)
- DESIGN TOSCANO Gulliver and Mushroonie Garden Gnome Statues (QL368825)
- DESIGN TOSCANO Smile For Me Solar Garden Gnome Statue (QM2779900)
- DESIGN TOSCANO Lost Falls Cascading Waterfall Illuminated Tabletop Fountain (QN170016)
- DESIGN TOSCANO Mansfield Manor Lion Sentinel Statue: Looking Right (SH43)
- DESIGN TOSCANO Beach Bunny Soaking Up Some Rays Rabbit Garden Statue (QM2885200)
- NEXT INNOVATIONS Small Sun Moon Wind Spinner (101405006)
- Design Toscano Fountains, Garden Statues & Sculptures