Shop All Bar & Counter Height Tables
Design Toscano
Italian-Style World Map Cocktail Bar Steamer Trunk
Mfr # WL4001
Zoro # G905446092
product price: $826.50
/ea
Free Shipping & Returns
$826.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 20.5"W
- Height 49.5"
- Depth 19.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # WL4001
- Zoro # G905446092
- UPC # 840798125185
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 20.5"W |
Height | 49.5" |
Depth | 19.5" |
Description
Since chests and trunks date to Medieval times, we don't flatter ourselves that we have the only one that's ever held libations-but ours is certainly the most ingeniously outfitted and easily transported! On the outside, our vintage style, stateroom wardrobe steamer trunk is wrapped in a replica 1748, Italian-published world map, then fitted with faux leather trim and corners, brass rivets, metal buckle latch clasps and 6 wheels on ball bearing casters. On the inside, the all-wood liquor cabinet opens to reveal a full-sized, double-sided bar. One half boasts slots for 8 bottles of wine, double drawers for linens, triple drawers for barware, 3 deep shelves and another for hanging stemware. The facing section is outfitted with two shelves for bottled liquor, two for glasses and another stemware holder. This Design Toscano exclusive, functional work of furniture art is easily stored out of the way and moved to the forefront when friends land in your port called Happy Hour. A stunning piece! 201⁄2"Wx191⁄2"Dx491⁄2"H. 54 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Core Removable Lock Kit, Black (HF23B.X)
- INTERNATIONAL CONCEPTS 30 W, 48 L, 29.5 H (T01-3048T)
- LEARNING ADVANTAGE TickiT® Dual Power Timer, Set of 5 (9500)
- KETCHAM 18" x 24" Euroline Flush Mounted Beveled Edge Medicine Cabinet (127BV)
- DESIGN TOSCANO The Altar of Tenenit: Egyptian Bar with Two Barstools (NE36342)
- DESIGN TOSCANO Tewkesbury Inn Pub Bar (AF35056)
- PROCOMFORT Dining Room Dining Table with 4 Chairs, Gray - 5 Piece (PR2637262)
- DOBA-BNT Pub Table Square Black MDF Top with Black leg and base (SA3943488)
- LUMISOURCE Clear Adjustable Bar Table (BT-ADJ23TW CL)
- WINSOME Winsome 94344 Three Piece Kitchen Island Set with Saddle Stools (94344)
- INTERNATIONAL CONCEPTS Bar Height Table With 2 Double Cross Back Swivel Bar Stools - 30 in. Seat Height (K-7228-42-S203SW-2)
- Design Toscano Bar & Counter Height Tables