Shop All Toys & Games
Design Toscano
Isle of Lewis Chess Set and Board
Mfr # PD0685
Zoro # G205447034
Free Shipping & Returns
$199.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17.5"W
- Height 1.5"
- Large Spiral 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # PD0685
- Zoro # G205447034
- UPC # 846092013265
- Country of Origin China
- Category Toys & Games
Dimensions
Width | 17.5"W |
Height | 1.5" |
Details
Large Spiral | 11.5" |
Description
This detailed antique replica pays homage to the originals unearthed in Stornoway Harbor, Scotland, now residing in the British Museum. The faux ivory board opens to hold captured pieces and boasts a beautiful Celtic knot playing field. The epitome of historic art, our exclusive designer resin set also includes two-toned checkers with a Celtic motif. Board: 171⁄2"Wx111⁄2"Dx11⁄2"H. King: 21⁄2"H. 12 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK N RED 8-1/4 x 5-7/8" Twinwire Notebook (JDKL67000)
- SMEAD Smead® Side Opening Pressboard Report Cover, Prong Fastener, Letter, Dark Blue (81351)
- TEKNIKA STRAPPING SYSTEMS Polyester Strap Tensioner, 3/4" Windlass (MUL-320)
- ZORO SELECT Hand Stretch Wrap 3" x 600 ft., Cast Style, Clear (15A932)
- DESIGN TOSCANO Deluxe Chess Board: Large (IM402)
- DESIGN TOSCANO Route 66 Gas Pump Big Boy Toy Key Cabinet (SY5839)
- USAOPOLY JENGA - National Parks Edition (JA025-000)
- STAR WARS Star Wars 801520 Star Wars the Mandalorian - the Child Funko Pop (801520)
- QUERCETTI Tecno Jumbo Nuts + Bolts Builder Set (6155)
- MELISSA & DOUG Take-Along Show-Horse Stable Play Set (3744)
- THE FRECKLED FROG Pretend Nft Play Mini Beasts, Wooden Insect Play Set, 15 Pieces (FF462)
- Design Toscano Toys & Games