Shop All Wall Art & Decor
Design Toscano
Inspired by the Moment WWII Lovers Statue: Large
Mfr # CL0748
Zoro # G005390882
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blues / Pinks / Whites
- Material Resin
- Height 19 Inch
- Shape Specialty
- Width 8 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # CL0748
- Zoro # G005390882
- UPC # 846092012466
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 19 Inch |
Width | 8 Inch |
Depth | 8 Inch |
Details
Color | Blues / Pinks / Whites |
Item | Decorative Figure |
Material | Resin |
Shape | Specialty |
Weight | 5 lbs |
Description
A poignant moment in history inspired by the victory of World War II finds a sailor and American nurse caught in the act of an emotional kiss. Full of the historic nostalgia that epitomizes the American character, this hand painted designer resin sculpture is retro art bringing the joy of victory to life in three dimensions. 8"Wx8"Dx19"H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, 18-3/4" to 22-1/2" Height, Adjustable Arms, Black (BL-X-5H-GG)
- FLASH FURNITURE Contemporary Chair, 18", White (LF-7-07C-WH-GG)
- PROSOURCE Leg Tip Plastic 1/2 Inch White (FE-50611-PS)
- 123 CREATIONS 123 Creations C630.7.5 inch Powder Room - Hand Painted Tassel (C630.7.5)
- DESIGN TOSCANO Vase of Flowers, 1882: Canvas Replica Painting: Small (DA4031)
- DESIGN TOSCANO The Annunciation to the Virgin Mary by Della Robbia Wall Sculpture (EU34602)
- DESIGN TOSCANO Saint Francis, Patron Saint of Animals Art Glass (GM1203)
- DESIGN TOSCANO The Fairys Helping Hands Accessory Valet (SP140)
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- DESIGN TOSCANO Prized Peacock Trophy Wall Sculpture (JQ11733)
- TRADEMARK FINE ART Nicky Boehme 'Balloons Over Sunset Cove' Canvas Art, 14x19 (ALI43783-C1419GG)
- Design Toscano Wall Art & Decor