Shop All Wall Art & Decor
Design Toscano
Inspired by the Moment Statue: Small, Bronze Finish
Mfr # CL80748
Zoro # G305390636
product price: $68.90
/ea
$68.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze Tones
- Height 12"
- Material Resin
- Width 5 Inch
- Depth 5 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # CL80748
- Zoro # G305390636
- UPC # 846092046799
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 12" |
Width | 5 Inch |
Depth | 5 Inch |
Details
Color | Bronze Tones |
Item | Decorative Figure |
Material | Resin |
Weight | 3 lbs |
Shape | Specialty |
Description
A poignant moment in history inspired by the victory of World War II finds a sailor and American nurse caught in the act of an emotional kiss. Full of the historic nostalgia that epitomizes the American character, this hand-painted faux bronze, designer resin sculpture is retro art bringing the joy of victory to life in three dimensions. 5"Wx5"Dx12"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX 9 in. L X 9 in. W Indoor Analog Wall Clock Metal Gray (46984A)
- ZORO SELECT Mini Blinds, 72" Lx 23" W, White, Vinyl (493N73)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 30", Vinyl Gray (6430)
- LORELL Stool, f/Guests, Mesh Back, 23-5/8"x22-78"x42-7/8", Black (LLR30954)
- DESIGN TOSCANO Alaskan Moose Trophy Wall Sculpture (HF317292)
- DESIGN TOSCANO Pray for Peace Bonded Marble Angel Statue (PD2704)
- DESIGN TOSCANO Jali Elephant Sculpture (Large) (KY710971)
- DESIGN TOSCANO Greek Spartan Helmet (WJ4571)
- DESIGN TOSCANO French Wine Barrel Wall Sculpture (NG32903)
- DESIGN TOSCANO Elmslie Arts and Crafts Stained Glass Window (TF28014)
- OHPOPSI Ohpopsi WALS0289 Hummingbird Garden Wall Mural (WALS0289)
- Design Toscano Wall Art & Decor