Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Infinite Nature Divine Universe Tabletop Fountain
Mfr # SH205011
Zoro # G704385868
original price:
$66.99
9% off
new price: $60.90
/ea
$60.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 5 lbs
- Depth 7 Inch
- Width 8 1/2 Inch
- Height 10 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SH205011
- Zoro # G704385868
- UPC # 840798133883
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 7 Inch |
Width | 8 1/2 Inch |
Height | 10 Inch |
Details
Weight | 5 lbs |
Description
Searching for a peaceful, relaxed, serene oasis amid a chaotic world? This petite Design Toscano tabletop fountain is a zen water feature that employs organic elements in a modern style. The eye naturally follows as sparkling water quietly moves through the spiral circle design down toward the rocks where it peacefully bubbles. Cast in quality designer resin and hand-finished to replicate natural stone, this lightweight, portable, and easy-to-set-up fountain also features a UL-listed indoor/outdoor pump and hidden, underwater LED lights that emit a soft glow. It's ready the moment you add water and plug it in! 81⁄2"Wx7"Dx10"H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGG Polyresin Planter Green (LR1206-FG)
- CORE TARPS 40 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-40X40)
- GLOBAL INDUSTRIAL Pet Waste Plastic Bags With Tie-Handles, Green, 400 Bags/Roll (695798)
- STENTEN GOLD CART ACCESSORIES Stenten Golf Cart Accessories MI0005 Mirror 5 Panel (MI0005)
- DESIGN TOSCANO Tabby Kitten Triplets, Baby Cat Statues (QM1241550)
- DESIGN TOSCANO King Olav V Norwegian Forest Cat Statue: Each (FU84643)
- DESIGN TOSCANO Tyrannosaurus Rex Scaled Dinosaur Statue (NE110018)
- DESIGN TOSCANO Dancing Duo Garden Gnome Statue (QL153946)
- DESIGN TOSCANO Summertime Fairy on a Swing Statue (EU42046)
- DESIGN TOSCANO Oceanside Pelican Spitter Piped Statue (QM2854900)
- DESIGN TOSCANO Forever in Our Hearts Memorial Dog Statue (QL593931)
- Design Toscano Fountains, Garden Statues & Sculptures