Shop All Pens
Design Toscano
Industrial Steampunk Sculptural Ink Transport Pens
Mfr # CL68402
Zoro # G105387843
$46.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Decorative Pen
- Color Brass Tones
- Tip Size 1"
- Series Specialty
- Barrel Material Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # CL68402
- Zoro # G105387843
- UPC # 840798107730
- Country of Origin China
- Category Pens
Dimensions
Tip Size | 1" |
Depth | 1 Inch |
Height | 6" |
Details
Pen Type | Decorative Pen |
Color | Brass Tones |
Series | Specialty |
Barrel Material | Resin |
Description
Elevate your inventive workspace by adding a most machine-age Gothic element our half dozen all unique, retro mechanical pens ready to lend their industrial Steampunk style! These Design Toscano ink transports are casted in industrial designer resin and are the coolest of cool, a true symbol of dieselpunk at it finest. Set of Six Pens: 6"L.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Staple Remover (H-289)
- ONTEL PRODUCTS Ontel Products 269952 As Seen on TV Star Belly Unicorn Dream Lite; Pink (269952)
- GREAT PAPERS Stationery Letterhead, Flower Mead, PK80 (2019077)
- AVERY DENNISON Clear, Sheet Protector, PK100 (75537)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Red PK12 (PIL35202)
- PENTEL Pen, Rsvp, Bp, Med, Rd, Dz, PK12 (BK91B)
- ZEBRA TECHNOLOGIES Fine Ballpoint Pen, Texture Stl Grip, Blk (29411)
- UNI-BALL ONYX Stick Roller Ball Pen, Fine 0.7mm, Blue Ink, Black Barrel, PK12 (60145)
- UNIVERSAL ONE Porous Point Rollerball Pen, Medium 0.7 mm, Red PK12 (UNV50503)
- UNI-BALL Pen, Uniball, Roller, 0.5Mm, Gn, PK12 (UBC60154)
- PAPER MATE Flair Pen, Point Guard Tip, Medium Pt, RD Barrel/Ink PK (PAP8420152)
- Design Toscano Pens