Shop All Patio Side Tables
Design Toscano
Industrial Revolution Adjustable Height Side Table
Mfr # MH35331
Zoro # G504386430
product price: $245.10
/ea
Free Shipping & Returns
$245.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 17 lbs
- Width 20"
- Height 25.5"
- Depth 20"
- Maximum Table Height 34"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # MH35331
- Zoro # G504386430
- UPC # 840798109598
- Country of Origin China
- Category Patio Side Tables
Dimensions
Width | 20" |
Height | 25.5" |
Depth | 20" |
Maximum Table Height | 34"H. |
Details
Weight | 17 lbs |
Description
With a quirky industrial style and a screw post winding mechanism that adjusts tabletop height from 25- to 34-inches, this versatile table is ready to start its very own revolution of style! Boasting a classic round, reinforced sheet metal top and stable, four-leg construction, this smart Design Toscano accent table with blackened steel finish allows ample area for lighting, reading material and a glass of wine. A wise choice! 20"dia.x251⁄2"H. 17 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEPLUS 5 Pattern Adjustable Multi-Pattern Metal Hose Nozzle (20439A)
- KOHLER Valve Fuel Cock Assembly (63 462 02-S)
- ZORO SELECT Hardware Cloth, Height 36 In., 19 Ga (4LVE7)
- AFTERMARKET Fan Support Fits InternationalCaseIH MX240 MX255 MX270 MX285 (WN-J945330-PEX)
- DESIGN TOSCANO Kalahari Meerkat Maitre d's Sculptural Side Table (JQ8608)
- DESIGN TOSCANO The Lono (Tongue) Grand Tiki Sculptural Table (DB383075)
- DESIGN TOSCANO Regent's Park Victorian Garden Table (SP929)
- LANCASTER TABLE & SEATING 19 5/16'' Square Sand Side Table (427SDTABLESD)
- BOLD FONTIER Mosaic Art Collection Alpine Accent Table Set of 2 (BO4246483)
- BAXTON STUDIO Sadiya Modern Industrial Black Finished Metal Outdoor Side Table (206-12112)
- GARDENISED Indoor and Outdoor Rattan Decorative Plastic Foldable Balcony Table, Black (QI004525)
- Design Toscano Outdoor Tables