Shop All Bookends
Design Toscano
Industrial Gear Sculptural Iron Bookends
Mfr # QH9631
Zoro # G905389450
product price: $72.90
/ea
$72.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Set of Two Each 8"Wx3.5"Dx5.5"H. 4 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QH9631
- Zoro # G905389450
- UPC # 846092043927
- Country of Origin China
- Category Bookends
Details
Set of Two | Each 8"Wx3.5"Dx5.5"H. 4 lbs. |
Description
Turn the crank - these gears actually move! As a celebration of the Industrial age and "all things mechanical," these heavy-duty, authentic iron bookends lend a masculine feel to library, den or sitting room. Positioned facing or side-to-side, these distinctively heavy-weight sculptural works add a progressive flair that's as contemporary as it is historic. Each: 8"Wx31⁄2"Dx51⁄2"H. 4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS 16 in. Indoor/Outdoor 3D Clock (20290AB-4532)
- ALERA Alera Steel Desk - Single Right Pedestal - 45-1/4inW x 24inD x 29-1/2inH - Mocha/Black (SD4524BM)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle US Naval Academy NAVY Swivel Bar Stool, Ladder Back (L01430USNavA)
- ZORO SELECT Shower Curtain, Nylon, White, 36 in W, 72 in L (4EEY4)
- DESIGN TOSCANO Arthurian Knight Bookends (CL3434)
- DESIGN TOSCANO Batter Up! Vintage Baseball Slugger Cast Iron Sculptural Bookend Pair (SP1155)
- DESIGN TOSCANO Over the Fence Scotty Dog Cast Iron Sculptural Bookend Pair (SP2762)
- DESIGN TOSCANO Bastet Cat Goddess of Ancient Egypt Sculptural Bookends (JQ7905)
- DESIGN TOSCANO Educated Elephant Cast Iron Bookend: Pair (SP9739)
- PROCOMFORT Bookends; Magnetic; 6 x 5 x 7; Metal; Black (PR949842)
- OFFICEMATE BOOKENDS, HVYDTY, 10"" (OIC93142)
- Design Toscano Bookends