Shop All Fountains, Garden Statues & Sculptures
Design Toscano
In God's Hands Dog Memorial Statue
Mfr # KY69912
Zoro # G104384973
product price: $87.90
/ea
Free Shipping & Returns
$87.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12 1/2 Inch
- Weight 5 lbs
- Depth 7 1/2 Inch
- Width 15 1/2 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # KY69912
- Zoro # G104384973
- UPC # 846092088768
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 12 1/2 Inch |
Depth | 7 1/2 Inch |
Width | 15 1/2 Inch |
Details
Weight | 5 lbs |
Description
Our hearts never truly say goodbye to a special pet, do they? Preserve a treasured memory for yourself or a loved one with this dog memorial tribute cast in quality designer resin and hand-painted one piece at a time. Our Design Toscano exclusive remembers a beloved dog, remind us that "Special friends live in our hearts forever." Whether in a special spot in your home or in a favorite garden spot, this thoughtful and healing gift honors a never-to-be-forgotten pet's memory. There is space above the verse for personalized plaque to be added by customer. Each 151⁄2"Wx71⁄2"Dx121⁄2"H. 5 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bumper Asm-Snwth (683-05156-0637)
- COASTAL PET Rascals Vinyl Soccer Ball 3" (2592)
- OSM Horticultural Vinegar, 55 Gal. (81008201622-2)
- EZGO Ezgo Propane Tank Holder (KREZ2)
- DESIGN TOSCANO Zen Garden Gnome Statue (QM13097)
- DESIGN TOSCANO Scamper and Chomper, the Woodland Squirrel Statues: Chomper (QM188731)
- DESIGN TOSCANO Welcoming Willie Garden Gnome Greeter Statue (DS185098)
- DESIGN TOSCANO The Knothole Gnomes Garden Welcome Tree Sculpture: Window Gnome (QL4283)
- DESIGN TOSCANO Villa di Castello Florentine Statuary Pedestal (NE200138)
- DESIGN TOSCANO Three's a Crowd Stacked Turtle Statues (NE150001)
- DESIGN TOSCANO Water Pump Pete Garden Gnome Statue (QM2433500)
- Design Toscano Fountains, Garden Statues & Sculptures