Shop All Wall Art & Decor
Design Toscano
Il Virgin Benedetto di Turin Wall Sculpture
Mfr # EU34562
Zoro # G705387403
$48.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 2.5"
- Height 17.5"
- Width 8"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # EU34562
- Zoro # G705387403
- UPC # 840798114028
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 2.5" |
Height | 17.5" |
Width | 8"W |
Description
This scaled version of a reredos, or rear altarpiece, is found in a beautiful church in Turin, Italy. As with most religious works of its period, it is rich in iconography, depicting the Virgin Mary flanked by two angels. Truly memorable in the same rich European tradition that makes most churches living works of religious art, this piece creates an instant sanctuary for meditation in your own home or garden. This Italian-style wall plaque is cast in quality designer resin with a rich antique gold finish to bring out each nuance from angelic halo to feathered wings. Commemorate baptisms, births, anniversaries, weddings, ordinations and other special spiritual occasions with our meaningful statuary collection. 8 Wx21⁄2 Dx171⁄2 H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIRELLA Stoneware Soap Holder Jaro Black and Petrol (10.20356)
- BUNN Sprayhead, Terracotta 0.221, 7 Hole Wide (40670.0009)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Toaster Coral' Canvas Art, 14x14 (ALI41882-C1414GG)
- FLASH FURNITURE Rectangle Folding Table, 36" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3672-P-GG)
- DESIGN TOSCANO Crucifixion of Christ Cross Wall Sculpture: Medium (EU34456)
- DESIGN TOSCANO 16th-Century Italian Armor Sculpture with Halberd (CL3423)
- DESIGN TOSCANO Persian Griffin Wall Sculpture (EU32916)
- DESIGN TOSCANO Circus Maximus Roman Charioteer Statue (QL134313)
- DESIGN TOSCANO Mystical Spirit Owl Wall Sculpture (KY4090)
- DESIGN TOSCANO The Farewell of Telemachus and Eucharis, 1818: Grande (DA3054)
- TRADEMARK FINE ART Marcia Baldwin 'Wind Of Thunder Indian War Horse' Canvas Art, 18x24 (ALI34656-C1824GG)
- Design Toscano Wall Art & Decor