Shop All Patio Side Tables
Design Toscano
Ice Cream Parlor Table
Mfr # NE130019
Zoro # G304386432
product price: $1,024.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,024.86
Free 30-Day Returns
Key Features
- Material Fiber / Glass
- Weight 46 lbs
- Color Multi-Colored
- Depth 33 Inch
- Height 29.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE130019
- Zoro # G304386432
- UPC # 840798128353
- Country of Origin Philippines
- Category Patio Side Tables
Dimensions
Depth | 33 Inch |
Height | 29.5" |
Width | 33 Inch |
Details
Material | Fiber / Glass |
Weight | 46 lbs |
Color | Multi-Colored |
Front to Back | 33" |
Type | Accent Table |
Shape | Specialty |
Style | Transitional |
Description
Serve up a scoop to embrace the days of summer with a whole table full of ice cream fun! Our vintage-style waffle cone table is deliciously designed with sturdy fiberglass and hand painted in the french vanilla hues of your favorite frozen treat. This colossal waffle cone will help you keep your cool as you serve guests poolside or on patio or deck. A fast favorite for photo ops and social media, this large-scale, display-quality work of furniture art transforms any home, garden, restaurant or hotel into something truly magnificent! 33 dia.x291⁄2 H. 46 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPOWER WHEELBARROW WHEEL 6""HUB (335255)
- KENYON Sprinkler Head Trimmer, 6 In (85426GR)
- CHAMPION SPORTS Basketball Cart, 4 tier, 16 ball capacity (BRC4)
- BRIGGS & STRATTON Gasoline Engine, 10 HP, Horizontal Shaft (19L232-0036-F1)
- DESIGN TOSCANO Regent's Park Victorian Garden Table (SP929)
- DESIGN TOSCANO Kalahari Meerkat Maitre d's Sculptural Side Table (JQ8608)
- DESIGN TOSCANO The Lono (Tongue) Grand Tiki Sculptural Table (DB383075)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Black (JJ-T14001-BLK-GG)
- WICKER LANE Wicker Lane OTI001-D Outdoor Black Wicker Patio Furniture End Table (OTI001-D)
- VIFAH Vifah V1915 28 x 26 in. Gloucester Contemporary Patio Wood Sofa Club Chair (V1915)
- ADAMS Adams 8500-08-3731 Quik Fold Portable Resin Side Table - Summer Green (112890)
- Design Toscano Patio Side Tables