Shop All Patio Dining Chairs & Stools
Design Toscano
Ice Cream Parlor Chair
Mfr # NE130020
Zoro # G804386352
Free Shipping & Returns
$796.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Browns / Whites
- Type Accent Chairs
- Material Fiber / Glass
- Width 26 Inch
- Height 28 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # NE130020
- Zoro # G804386352
- UPC # 840798128346
- Country of Origin Philippines
- Category Patio Dining Chairs & Stools
Dimensions
Width | 26 Inch |
Height | 28 Inch |
Depth | 25 Inch |
Details
Color | Browns / Whites |
Type | Accent Chairs |
Material | Fiber / Glass |
Features | Armless / Have Back |
Description
Pull up a scoop and embrace the days of summer as you sink into a cone of ice cream fun! Our vintage-style waffle cone chair is deliciously designed with sturdy fiberglass and hand painted in the french vanilla hues of your favorite frozen treats. Our colossal cone helps keep your cool as you lounge poolside or on patio or deck. A fast favorite for photo ops and social media, this large-scale, display-quality work of furniture art transforms any home, garden, restaurant or hotel into something truly magnificent! 26 Wx25 Dx28 H. 30 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VANISH Stake-Out Blind, 10' x 27 in., Realtree Edge (5220)
- ZORO SELECT Outdoor Bench, 96 in. L, 24 in. W, Green (4HUT5)
- SUNNILAND All South Brand All-Purpose Lawn Fertilizer For All Grasses 6000 sq ft (056402)
- OREGON Ignition Coil KOHLER (33-333)
- FLASH FURNITURE Lila 4 Pack Beige Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-BGE-GG)
- ALATERRE FURNITURE Bistro All-Weather Conversation Set with Two Round Chairs and 18" H Glass Top Table (AWWI01II)
- LANCASTER TABLE & SEATING Silver Powder Coated Aluminum Outdoor Side Chair (427CALUSDSL)
- LANCASTER TABLE & SEATING Black Outdoor Side Chair (427CTSSDBLK)
- FLASH FURNITURE Black All-Weather Armless Steel Dining Chair, 4PK (4-XU-CH-10318-BK-GG)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 40"H Tall Pub Table with Glass Top (AWWF07FF)
- WALKER EDISON FURNITURE Outdoor Chevron Chair; Grey Wash - 35 x 25 x 25 in. (OWC2VINGW)
- Design Toscano Outdoor Chairs