Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Humongous Hedgehog Garden Animal Statue
Mfr # FU84330
Zoro # G404385687
product price: $117.90
/ea
Free Shipping & Returns
$117.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 13.5"
- Width 16"W
- Depth 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # FU84330
- Zoro # G404385687
- UPC # 840798120166
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 13.5" |
Width | 16"W |
Depth | 21" |
Description
Though the hedgehog in the wild makes a piggy grunting noise as it helpfully eliminates garden pests, our larger-than-life animal statue is so adorable you'll wish he could talk too! Well-represented in literature from Shakespeare to children's books, hedgehogs and baby hoglets will steal your heart. Our Design Toscano-exclusive, quality designer stone resin collectible wildlife statues are imaginatively sculpted from spiny bodies to upturned noses and hand-painted in stone hues to take their places in imaginative gardens. These animal statues make fun gifts! 16"Wx21"Dx131⁄2"H 16Lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter For Echo Cs4400 Cs510 Cs440 Cs520 Cs450 Cs530 (605-319)
- KOHLER Element (47 083 02-S)
- EASYFLEX 20 ft. L Plastic Black Landscape Edging Kit (3000-20-6)
- SUPERJOCK 12 Ft. Heavy Solar Cover (SU53386)
- DESIGN TOSCANO The Alpacalypse of Alpaca Garden Statues: Large (QM2680100)
- DESIGN TOSCANO Extended Grace Angel Statues: Set of Two (KY930700)
- DESIGN TOSCANO Spiritual Meditation Buddha Head Statue (FU82264)
- DESIGN TOSCANO The Hear-No, See-No, Speak-No Evil Elephants: Medium (NG33769)
- DESIGN TOSCANO Moose and Black Bear Arm Wrestling Statue (HF665390)
- DESIGN TOSCANO Man's Best Friend Dog Statue (EU1379)
- CREEKVINE DESIGNS 12 ft. Monets Red Cedar Bridge with Curved Wisteria Canopy (WRFDF12MBCWCCVD)
- Design Toscano Fountains, Garden Statues & Sculptures