Shop All End Tables
Design Toscano
Hounds Leg Petite Tripod Side Table
Mfr # AF7835
Zoro # G805394059
product price: $386.46
/ea
Free Shipping & Returns
$386.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17"W
- Height 27"
- Large Spiral 12"
- Top surface 16.5"Wx12"D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF7835
- Zoro # G805394059
- UPC # 840798123983
- Country of Origin Indonesia
- Category End Tables
Dimensions
Width | 17"W |
Height | 27" |
Details
Large Spiral | 12" |
Top surface | 16.5"Wx12"D. |
Description
Raising from a tripod of exaggerated hind legs with paw feet, this unique sculptural accent table boasts concentric ringed baluster turnings and an elongated octagonal top. Crafted of solid mahogany exclusively for Design Toscano, this functional work of furniture art makes a keynote of its ebonized finish and gold accents. Though its antique predecessors served as candle stands, it's more often used today to hold a lamp, potted fern or to display a treasured art collection. Simple assembly required. 17"Wx12"Dx27"H. 9 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Apex Bun Foot - Hickory (01705150HK1)
- FLASH FURNITURE Mid-Back Black LeatherSoft Executive Swivel Chair (GO-2286M-BK-BK-GG)
- BAXTON STUDIO Abbey Modern Bohemian Natural Brown Antique Rattan Dining Chair (219-12717-ZORO)
- WESTCLOX Clock Wall Analog Wood 15.5In (38070)
- DESIGN TOSCANO Lord Langton's Castle Glass-Topped Sculptural Table (CL0006)
- DESIGN TOSCANO Galle Art Nouveau Harp Side Table (AF8074)
- DESIGN TOSCANO The Kasbah Camel Sculptural Side Table (AH22576)
- DESIGN TOSCANO Wisdom Owl Sculptural Side Table (JQ10266)
- DESIGN TOSCANO Wise Quack Rubber Duck Sculptural Side Table (JQ8609)
- DESIGN TOSCANO Egyptian Karnak Temple Side Table and Statuary Pedestal (NE200038)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Hickory/Washed Coal (OT45-15E2)
- Design Toscano End Tables