Shop All Walking Aids
Design Toscano
Hound of the Baskervilles Solid Hardwood Walking Stick
Mfr # TV6210
Zoro # G705387038
$46.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 38"
- Width 1"W
- Depth 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # TV6210
- Zoro # G705387038
- UPC # 846092027033
- Country of Origin India
- Category Walking Aids
Dimensions
Height | 38" |
Width | 1"W |
Depth | 4" |
Description
With his penchant for mystery, Sherlock Holmes would have loved our cast metal hound atop his solid hardwood walking stick. In Sir Arthur Conan Doyle's famous 1901 book, The Hound of the Baskervilles, the legendary detective likely used a distinguished, rubber-tipped hardwood cane quite like our Toscano exclusive as he stalked the hound of evil. This decorative walking stick is not weight bearing and is not intended for orthopedic use. 4"Wx1"Dx38"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Cold Pack, White/Blue, 8in L x 6in W, PK48 (MS-CD6X8)
- FIRST AID ONLY First Aid Kit Refill, Lip Balm Packets, 10 Per Box (FAE-4010)
- LISTERINE Listerine Antiseptic Freshburst Mouthwash 8.5 oz. Bottle, PK6 (5238414)
- ADVIL Pain Reliever, Gel Tablet, 200mg, PK100 (016902)
- DESIGN TOSCANO The Padrone Collection: Equestrian Stallion Pewter Walking Stick (PA6025)
- DESIGN TOSCANO The Padrone Collection: Hunting Dog Pewter Walking Stick (PA200)
- DESIGN TOSCANO The Rolling Road Solid Hardwood Walking Stick (TV6177)
- DESIGN TOSCANO The Padrone Collection: Ornate Ball Pewter Walking Stick (PA400)
- DESIGN TOSCANO Empress Collection: Majestic Wolf Solid Hardwood Walking Stick (TV10578)
- DESIGN TOSCANO Empress Collection: Kingsley Brass Solid Hardwood Walking Stick (TV6217)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0246)
- Design Toscano Walking Aids