Shop All Wall Art & Decor
Design Toscano
Horus, the Egyptian Winged Falcon: Sculptural Urn
Mfr # NE75337
Zoro # G205446310
product price: $796.86
/ea
Free Shipping & Returns
$796.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 26"W
- Height 39"
- Large Spiral 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE75337
- Zoro # G205446310
- UPC # 846092009206
- Country of Origin Philippines
- Category Wall Art & Decor
Dimensions
Width | 26"W |
Height | 39" |
Details
Large Spiral | 16" |
Description
This grand, more than three-foot-tall Egyptian urn sculpture pays homage to Horus, the falcon god of divine order. Fraught with the rich history and culture of an ancient civilization, this decorative statue is cast in designer resin and hand-finished in real gold and silver leaf and a bright Egyptian palette. Display it with other coveted gallery sculptures, or add your pillar candle for an altar candlestick. This large-scale, display-quality indoor sculpture transforms any home bar, entertainment area or recreation room into something truly magnificent! 26"Wx16"Dx39"H. 26 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFEWORKS Round CaféWorks™ Table, Gray - 42" Round x 29"H, 42" W, 42" L, 29" H, Laminated Melamine Top (65647)
- PARIS MIRROR 32 x 32 in. Round LED Backlight Mirror with 3000K (ROUN32323000)
- BAXTON STUDIO Dexter Modern Dark Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-Queen (191-11536-ZORO)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-NB24-BAS-GG)
- DESIGN TOSCANO Mask of Venice Wall Sculpture: Peacock Mask (WU74139)
- DESIGN TOSCANO Nike, Winged Victory Goddess Statue (JQ8447)
- DESIGN TOSCANO Lord Ganesha Hindu Elephant God Statue (AL59037)
- DESIGN TOSCANO King of the Herd Safari Zebra Metal Wall Sculpture (FU75618)
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- DESIGN TOSCANO Queen Mother Iyoba African Wall Mask (QL14503)
- TRADEMARK FINE ART Joanne Porter 'Red And Yellow Parrot Tulips' Canvas Art, 16x24 (ALI30438-C1624GG)
- Design Toscano Wall Art & Decor