Shop All Door Knockers
Design Toscano
Horseshoe Stallion Foundry Cast Iron Horse Door Knocker
Mfr # SP1890
Zoro # G605386834
product price: $35.90
/ea
$35.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.5"W
- Depth 3"
- Height 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SP1890
- Zoro # G605386834
- UPC # 840798119276
- Country of Origin China
- Category Door Knockers
Dimensions
Width | 3.5"W |
Depth | 3" |
Height | 7" |
Description
You don't need to be a rider in the "English-style" to welcome your guests in the British tradition with this impressive Horseshoe Stallion door knocker sand-cast in foundry iron using an age old four step method from an original antique. This lucky horse is a winner wreathed with a fleur-de-lis and a horseshoe, pointed up, to hold in the luck! Show your equestrian love and uphold a grande custom while adding resonance and character to any front door, office or stable. Welcome guests with Toscano's Horseshoe Stallion iron door knocker that will grace any home and make a thoughtful housewarming gift. Hardware not included. 31⁄2"Wx3"Dx7"H. 2lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Supply/Charger, 8 Fuse, 12VDC, 6 Amp (AL600ULACMJ)
- BEST Padlock 21B, 1.5 Inch Tall Shackle, with Chain (21B722TM5)
- KENAURD Kenaurd:Combo Lockset G3 Silver - KW1 (KBL01-SS-KW1)
- GARLOCK Flange Gasket, Ring, 5 In, Aramind Fiber (3000RG-0150-062-0500)
- DESIGN TOSCANO Black Cat Authentic Foundry Iron Door Knocker (QH10572)
- DESIGN TOSCANO Grande Florentine Lion Authentic Foundry Iron Door Knocker (SP920)
- DESIGN TOSCANO Claddagh Authentic Foundry Iron Door Knocker (SP27007)
- DESIGN TOSCANO 10 Downing Street Lion Authentic Brass Door Knocker (TE10)
- PRIME-LINE Deluxe Door Knocker, Satin Nickel US15 Single Pack (U 10366)
- DELTANA Door Knocker, Victorian Lifetime Brass (DK7356CR003)
- DELTANA Door Knocker-Viewer, Victorian Rope Satin Nickel (DKV6RU15)
- Design Toscano Door Knockers