Shop All Wall Art & Decor
Design Toscano
Horizontal San Galgano Wall Pediment
Mfr # NG33631
Zoro # G705387502
product price: $149.95
/ea
Free Shipping & Returns
$149.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10"
- Depth 1.5"
- Width 47"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NG33631
- Zoro # G705387502
- UPC # 846092010394
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 10" |
Depth | 1.5" |
Width | 47"W |
Description
Originally carved in wood at the turn of the century, this exclusive four-foot relief is one of our most popular antique castings. A delicately patterned ornate border frames the simple design featuring lovely swirling leaves and an elegant fruit-filled urn. Its unique shape makes it a favorite among decorators as it fits beautifully over a fireplace, sofa, or even a garden wall. 47"Wx11⁄2"Dx10"H. 8 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMISOURCE Mara Counter Stool in White Faux Leather, PK 2 (B26-MARAUP SSW2)
- SERTAPEDIC Big and Tall Chair, Black (49416BLK)
- LUXOR Chromebook, Charging Cart, (12)Unit (LLTP12-B)
- R & R TEXTILE Mattress Cover, Anchor Band, 39x80 In. (X42103)
- DESIGN TOSCANO A Pondering Fairy Collectible Box (PD101)
- DESIGN TOSCANO The Egyptian Grand Ruler Collection: Life-Size Thoth Statue atop a Temple Column Mount (NE23862)
- DESIGN TOSCANO The Last Supper Detailed Version, Leonardo Da Vinci Wall Sculpture (EU37012)
- DESIGN TOSCANO The Love Letter Sculptural Box (PD2055)
- DESIGN TOSCANO Guardian Asar: Egyptian Wine Holder Statue (NE97375)
- DESIGN TOSCANO Sekhmet, Goddess of the Egyptian Realm Statue (WU68010)
- TRADEMARK FINE ART Veronique Charron 'Cool Feathers Step 11A' Canvas Art, 24x24 (WAP10089-C2424GG)
- Design Toscano Wall Art & Decor